COXREELS 1175-6-100-H-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LNA

COXREELS 1175-6-100-H-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel

Item: CF3LNA Model: 1175-6-100-H-SP
In Stock

Get it by Thursday, Jun 12

€3,131.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size17" x 20.13"
Drive TypeHydraulic
Hose Inside Dia.1"
Hose Length100 ft.
Includes HoseNo
Inside Dia.1"
MaterialStainless Steel
Max. Operating Pressure3000 psi
Maximum Operating Pressure3000 psi
Mounting Size14.81" x 13.75"
Outside Dia.1.438"
Overall Height26.13"
Overall Length24"
Overall Width24 1/2"

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)66.37
Ship length (cm)60.96
Ship width (cm)62.23
Country of OriginUS

Product Variants

ProductModelDrive TypeMounting SizeHose LengthOverall WidthReel WidthMax. Operating PressureReel MaterialMountingPrice
COXREELS 1175-6-100-A-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMH 1175-6-100-A-SPCompressed Air14.81" x 13.75"200 ft.24 1/2"-3000 psi--€3,061.21
COXREELS 1175-6-100-A-SS Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMJ 1175-6-100-A-SSHand Crank14.81" x 13.75"100 ft.24 1/2"-3000 psi---
RFQ
COXREELS 1175-6-100-AB-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMK 1175-6-100-AB-SP-14.81" x 13.75"100 ft.24 1/2"-3000 psi---
RFQ
COXREELS 1175-6-100-AB-SS Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LML 1175-6-100-AB-SS-14.81" x 13.75"100 ft.24 1/2"-3000 psi---
RFQ
COXREELS 1175-6-100-E-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMM 1175-6-100-E-SPElectric14.81" x 13.75"100 ft.26"11 1/2"3000 psiStainless SteelBench, Floor, Truck, Wall€2,915.22
COXREELS 1175-6-100-E-SS Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMN 1175-6-100-E-SSHand Crank14.81" x 13.75"100 ft.26"-3000 psi---
RFQ
COXREELS 1175-6-100-EA-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel | CF3LMP 1175-6-100-EA-SP-14.81" x 13.75"100 ft.26"-3000 psi--€3,204.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1175-6-100-H-SP Motorized Hose Reel, 1 Inch Inner Dia., 100 feet Length, Stainless Steel
€3,131.44 /unit