Flat Shipping

Flat Shipping at €24.99 + VAT

METZ CONNECT 130920-BKKE Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKX

METZ CONNECT 130920-BKKE Patch Panel, Rack, ABS, 24 Ports, Unequipped

Item: CT3CKX Model: 130920-BKKECross Ref: 802L06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Panel
Connector ColorBlack
Housing MaterialABS
Includes ConnectorUnequipped
Mounting TypeRack
Number Of Ports24
Overall Depth3.74"
Overall Height1 3/4"
Overall Width19"
ShieldedYes
Product TypeModule Frame

Shipping Info:

Ship weight (kg) 0.846
Ship height (cm)4.45
Ship length (cm)9.5
Ship width (cm)48.26
Country of OriginDE

Product Variants

ProductModelMounting TypeHousing MaterialConnector ColorOverall HeightOverall WidthOverall DepthNumber Of PortsShieldedPrice
METZ CONNECT 130920-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKV 130920-00-ERackABSLight Gray1 3/4"19"3.74"24-€120.03
METZ CONNECT 130920-BK-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKW 130920-BK-ERackABSBlack1 3/4"19"3.74"24-€120.03
METZ CONNECT 130A20-BK-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKY 130A20-BK-ERackABSBlack1 3/4"19"3.74"24No€126.32
METZ CONNECT 130920-00KE Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKZ 130920-00KERackABSLight Gray1 3/4"19"3.74"24Yes€120.03
METZ CONNECT 130A20-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CLA 130A20-00-ERackABSLight Gray1 3/4"19"3.74"24No€126.32
METZ CONNECT 130920-E Patch Panel, Rack, ABS, IDC Connection x RJ45, 180 Deg Mounting Angle, 24 Ports | CT3CLB 130920-ERackABSLight Gray1 3/4"19"3.74"24Yes€507.72
METZ CONNECT 130856C-E Patch Panel, Rack, Anodized Aluminum, RJ45, 180 Deg Mounting Angle, 24 Ports, Unequipped | CT3CLC 130856C-ERackAnodized AluminumSilver1.724"19"4.067"24Yes€410.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130920-BKKE Patch Panel, Rack, ABS, 24 Ports, Unequipped
€144.04 /unit