COXREELS 1125-4-200-H-BYXX Storage Hand Crank Hose Reel, Low Pressure, 23 x 19.25 x 17.63 Inch Size | CF3PWQ

COXREELS 1125-4-200-H-BYXX Storage Hand Crank Hose Reel, Low Pressure, 23 x 19.25 x 17.63 Inch Size

Item: CF3PWQ Model: 1125-4-200-H-BYXX
In Stock

Get it by Wednesday, Jun 11

€904.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size17.38" x 16"
Mounting Size21.44" x 10"
Overall Height19 1/4"
Overall Length17.63"
Overall Width23"
Hose IncludedNo
Max. Pressure0 psi

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)47.63
Ship length (cm)44.78
Ship width (cm)64.77
Country of OriginUS

Product Variants

ProductModelDrive TypeMax. Operating PressureOverall HeightOverall LengthMounting SizeBase SizeOverall WidthHose Inside Dia.Price
COXREELS 1125-4-200-BYXX Storage Hand Crank Hose Reel, 25.5 x 18.75 x 17.63 Inch Size | CF3NXW 1125-4-200-BYXXHand Crank-18 3/4"17.63"21.44" x 10"17.38" x 15.38"25 1/2"No€305.84
COXREELS 1125-4-200-C-BYXX Storage Hand Crank Hose Reel, 25.5 x 18.75 x 17.63 Inch Size | CF3NXX 1125-4-200-C-BYXXHand Crank-18 3/4"17.63"21.44" x 10"17.38" x 15.38"25 1/2"No€503.58
COXREELS 1125-4-325-BYXX Storage Hand Crank Hose Reel, 31.5 x 18.75 x 17.63 Inch Size | CF3NXY 1125-4-325-BYXXHand Crank-18 3/4"17.63"21.44" x 10"23.38" x 15.38"31 1/2"No€317.86
COXREELS 1125-4-325-C-BYXX Storage Hand Crank Hose Reel, 31.5 x 18.75 x 17.63 Inch Size | CF3NXZ 1125-4-325-C-BYXX--18 3/4"17.63"21.44" x 10"23.38" x 15.38"31 1/2"-€546.08
COXREELS 1125-5-200-BYXX Storage Hand Crank Hose Reel, 38.75 x 38 x 17.63 Inch Size | CF3NYA 1125-5-200-BYXXHand Crank-38"17.63"27.44" x 10"29.38" x 15.38"38 3/4"No€407.48
COXREELS 1125-5-200-C-BYXX Storage Hand Crank Hose Reel, 38.75 x 38 x 17.63 Inch Size | CF3NYB 1125-5-200-C-BYXXHand Crank-38"17.63"27.44" x 10"29.38" x 15.38"38 3/4"No€631.09
COXREELS 1125-5-250-BYXX Storage Hand Crank Hose Reel, 42.75 x 18.75 x 17.63 Inch Size | CF3NYC 1125-5-250-BYXXHand Crank-18 3/4"17.63"31.44" x 10"33.38" x 15.38"42 3/4"No€422.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1125-4-200-H-BYXX Storage Hand Crank Hose Reel, Low Pressure, 23 x 19.25 x 17.63 Inch Size
€904.60 /unit