Flat Shipping

Flat Shipping at €24.99 + VAT

COX 63006-600 Pneumatic Caulk Gun 600 Ml | AG6UTT 48K614

COX 63006-600 Pneumatic Caulk Gun 600 Ml

Item: AG6UTT Model: 63006-600Cross Ref: 48K614
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Caulk Gun
Barrel MaterialAluminum
GripPistol
Pressure Range0 psi to 100 psi
Retainer TypeQuick Release
Air Inlet1/4" Male NPT
For Application TypeLow to High Viscosity Materials
For Container Size600 mL
For Container TypeSausage Pack
Frame StyleEnclosed
Sound Level82 dbA
Thrust Ratio326 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)7.62
Ship length (cm)55.88
Ship width (cm)25.4
HS code8467191000
Country of OriginUK

Product Details:

Cox 63006-600 pneumatic caulk gun is ideal for dispensing sealants & adhesives with low to medium viscosity. This air-powered caulk gun provides a pressurised feed of adhesives, liquids and pastes in applications where precision is required, like watertight windows and shower doors. It is suitable for both sealing & bonding applications.

Features:

  • Cox 63006-600 pneumatic caulk gun has an anodised aluminium barrel and a glass-reinforced nylon handle for light weight, durability and comfortable grip.
  • It features a variable speed air regulator with a trigger for efficient control during dispensing, at pressure settings ranging from 0 to 100 psi (6.8 bar).
  • The gun has an instant dump valve for releasing extra air and ensuring safety.
  • It can fit adhesive / sealant cartridges or sausages having capacities up to 600 ml.

Compatible Accessories:

  • Cox Nozzles: These plastic cone nozzles are attached to containers for precise dispensing of adhesives.
  • Cox Speed Regulators: They are used to set pressure ratings for desired flow rates.

Standards and Approvals:

  • CE

Frequently Asked Questions:

Q. What are some points to be remembered while operating Cox 63006-600 pneumatic caulk gun?

A.

  • Users should not reposition the air handle during operation.
  • The airline should be disconnected before replacing the cartridge or sausage.
  • Any unwanted material / residue should be removed from the applicator using a solvent or soft cloth.
  • Operator should always wear safety glasses during operation.

Q. How is Cox 63006-600 pneumatic caulk gun connected to the air supply?

A. Cox 63006-600 pneumatic caulk gun has a 1/4 inch male NPT connection for easy connection to the air supply.

Q. How much noise is produced by Cox 63006-600 pneumatic caulk gun?

A. Cox 63006-600 pneumatic caulk gun features a silencer for quiet operation during indoor applications. The unit produces a sound level of 82 dB.

Product Variants

ProductModelPressure RangeBarrel MaterialGripRetainer TypePrice
COX 63001 Pneumatic Caulk Gun 10 Oz | AD6QYR 48K610 630010 psi to 100 psiAluminumPistolQuick Release€156.27
COX 63004-LP Pneumatic Caulk Gun 10oz/300ml | AD6QYT 48K612 63004-LP0 psi to 100 psiAluminumPistolQuick Release€212.59
COX 63002 Pneumatic Caulk Gun 29 Oz | AG6UTQ 48K611 630020 psi to 100 psiAluminumPistolQuick Release€179.67
COX 63006-300 Pneumatic Caulk Gun 10 Oz. | AG6UTR 48K613 63006-3000 psi to 100 psiAluminumPistolQuick Release€179.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COX 63006-600 Pneumatic Caulk Gun 600 Ml
€229.28 /unit