Flat Shipping

Flat Shipping at €24.99 + VAT

COX 63001 Pneumatic Caulk Gun 10 Oz | AD6QYR 48K610

COX 63001 Pneumatic Caulk Gun 10 Oz

Item: AD6QYR Model: 63001Cross Ref: 48K610
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Caulk Gun
Barrel MaterialAluminum
GripPistol
Pressure Range0 psi to 100 psi
Retainer TypeQuick Release
Air Inlet1/4" Male NPT
For Application TypeLow to High Viscosity Materials
For Container Size10 oz.
For Container TypeCartridge
Frame StyleEnclosed
Sound Level82 dbA
Thrust Ratio326 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.62
Ship length (cm)39.37
Ship width (cm)25.4
HS code8467195090
Country of OriginGB

Product Details:

    • Cartridge Size (10 oz.)
    • Cartridge Type (Cartridge)

Product Variants

ProductModelPressure RangeBarrel MaterialGripRetainer TypePrice
COX 63004-LP Pneumatic Caulk Gun 10oz/300ml | AD6QYT 48K612 63004-LP0 psi to 100 psiAluminumPistolQuick Release€212.59
COX 63002 Pneumatic Caulk Gun 29 Oz | AG6UTQ 48K611 630020 psi to 100 psiAluminumPistolQuick Release€179.67
COX 63006-300 Pneumatic Caulk Gun 10 Oz. | AG6UTR 48K613 63006-3000 psi to 100 psiAluminumPistolQuick Release€179.05
COX 63006-600 Pneumatic Caulk Gun 600 Ml | AG6UTT 48K614 63006-6000 psi to 100 psiAluminumPistolQuick Release€191.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COX 63001 Pneumatic Caulk Gun 10 Oz
€165.46 /unit