Item | Caster Kit |
Fits Brand | Cotterman |
Caster Type | Swivel |
Compatible Ladder Type | Rolling Ladders |
Compatible With Grainger Part Number | 1TGY3, 6MXH1, 6MXH2, 6MXH3, 6MXH4, 6MXH5, 6MXH6, 6MXH7, 6MXH8, 6MXH9, 6MXJ0, 6MXJ1, 6MXJ2, 6MXJ3, 6MXJ4, 6MXJ5, 6MXJ6, 6MXJ7, 6MXJ8, 6MXJ9, 6MXK0, 8EAG3, 8NHC2, 8YA33, 9NV68 |
Compatible With Manufacturer Model Number | ST-401 A2 C1 P5, ST-401 A2 C21 P5, ST-401 A2 C4 P5, ST-401 A2 C6 P5, ST-401 A2 C7 P5, ST-421 A2 C1 P5, ST-421 A2 C21 P5, ST-421 A2 C4 P5, ST-421 A2 C6 P5, ST-421 A2 C7 P5, ST-422 A2 C1 P5, ST-422 A2 C21 P5, ST-422 A2 C4 P5, ST-422 A2 C6 P5, ST-422 A2 C7 P5, ST-423 A2 C1 P5, ST-423 A2 C21 P5, ST-423 A2 C4 P5, ST-423 A2 C6 P5, ST-423 A2 C7 P5, ST-520 A2 C1 P5, ST-520 A2 C21 P5, ST-520 A2 C4 P5, ST-520 A2 C6 P5, ST-520 A2 C7 P5 |
Compatible With Series | MasterStep |
Frame Material | Steel |
Includes | (4) 2" Stem Swivel Casters, (4) Caster Cup Rubber Rings, (4) Polypropylene Bushings, (4) Retaining Rings & Bolts, 1" Internal Bonded Washers, 70-75 Durometer, Compression Spring |
Load Capacity - Maximum | 61 lbs. |
Number Of Casters | 4 |
Overall Height | 2" |
Overall Width | 4/5" |
Product Type | Caster |
Wheel Diameter | 2" |
Wheel Material | Polyolefin |
Wheel Width | 0.8" |