COTTERMAN ST-403 A2 C21 P5 Rolling Ladder Handrail Platform 36 Inch Height | AE9TBE 6LYE8

COTTERMAN ST-403 A2 C21 P5 Rolling Ladder Handrail Platform 36 Inch Height

Item: AE9TBE Model: ST-403 A2 C21 P5Cross Ref: 6LYE8
In Stock

Get it by Tuesday, Jun 17

€848.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeWeight
Assembled/unassembledUnassembled
Base Depth34"
Base Width25"
Climbing Angle59°
ColorBlue
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
IncludesRight Handrail
Ladder TreadAntislip Vinyl
Load Capacity450 lbs.
MaterialSteel
Number Of Steps4
Overall Height66"
Overall Width25"
Platform Depth8"
Platform Height36"
Platform Width16"
Rear ExitNo
Step Depth8"
Step TreadAntislip Vinyl
Step Width16"
Tread PatternRubber
AssemblyPartially Assembled
Base Length34"
Caster Diameter2"
Casters Included(4) Swivel
FoldingNot Foldable
Handrail ConfigurationRight Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismWeight-Actuated Auto-Lock
Max Reach Height8.5 ft.
Overall Depth34"
SeriesMasterStep
StandardsANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT
Tread TypeRibbed
Weight53 lbs.

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)99.06
Ship length (cm)66.04
Ship width (cm)106.68
HS code7326908560
Country of OriginUS

Product Variants

ProductModelPlatform HeightOverall HeightPlatform DepthBase WidthAssembled/unassembledBase DepthColorHandrails IncludedPrice
COTTERMAN ST-200 A2 C1 P5 Rolling Ladder Welded Platform 18 Inch Height | AA9DRT 1CMP5 ST-200 A2 C1 P518"--22"Welded---€628.06
COTTERMAN ST-300 A2 C1 P5 Rolling Ladder Welded Platform 27in H | AA9DRU 1CMP6 ST-300 A2 C1 P527"--24"Welded---€818.15
COTTERMAN ST-401 A2 C1 P5 Rolling Ladder Handrail Platform 36 Inch Height | AB3HPP 1TGY3 ST-401 A2 C1 P536"66"8"25"Unassembled34"GrayYes€897.31
COTTERMAN ST-501 A2 C1 P5 Rolling Ladder Handrail Platform 45 Inch Height | AB3HPQ 1TGY4 ST-501 A2 C1 P545"75"8"26"Unassembled40"GrayYes€1,004.92
COTTERMAN ST-601 A2 C1 P5 Rolling Ladder Handrail Platform 54 Inch Height | AB3HPR 1TGY5 ST-601 A2 C1 P554"84"8"27"Unassembled48"GrayYes€1,134.93
RFQ
COTTERMAN ST-220 A2 C6 P5 Rolling Ladder Welded Platform 18 Inch Height | AE9TAL 6LYD0 ST-220 A2 C6 P518"--22"Welded---€631.09
COTTERMAN ST-302 A2 C1 P5 Rolling Ladder Handrail Platform 27 Inch Height | AE9TAM 6LYD2 ST-302 A2 C1 P527"57"8"24"Unassembled27"GrayYes€863.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN ST-403 A2 C21 P5 Rolling Ladder Handrail Platform 36 Inch Height
€848.91 /unit