Item | Standoff Landing Platform |
Load Capacity | 300 lbs. |
Material | Steel |
Number Of Guard Rails | 2 |
Overall Height | 79" |
Platform Length | 32" |
Tread | Serrated |
Assembly | Assembled |
Base Length | 37" |
Base Width | 36.5" |
Color | Gray |
Compatible Ladder Type | Fixed Ladders |
Compatible With Grainger Part Number | 6MXP8, 6MXP9, 6MXR0, 6MXR1, 6MXR2, 6MXR3, 6MXR4, 6MXR5, 6MXR6, 6MXR7, 6MXR8, 6MXR9, 6MXT0, 6MXT1, 6MXT2, 6MXT3, 6MXT4, 6MXT5 |
Compatible With Manufacturer Model Number | M13SC L9 C1, M14SC L9 C1, M15SC L9 C1, M16SC L9 C1, M17SC L9 C1, M18SC L9 C1, M19SC L9 C1, M20SC L9 C1, M21SC L9 C1, M22SC L9 C1, M23SC L9 C1, M24SC L9 C1, M25SC L9 C1, M26SC L9 C1, M27SC L9 C1, M28SC L9 C1, M29SC L9 C1, M30SC L9 C1 |
Compatible With Series | Series M |
Exit Direction | Left, Side Step |
Finish | Powder Coated |
Handrail Height | 3.5 ft. |
Includes Handrails | Handrails Included |
Load Capacity - Maximum | 300 lbs. |
Platform Depth | 32" |
Platform Height | 3.1 ft. |
Platform Width | 36" |
Product Type | Standoff Landing Platform |
Standards | ANSI A14.3, OSHA 1910.27, OSHA 1926.10.53 |
Tread Type | Serrated |