COTTERMAN M25SC L9 C1 Fixed Ladder With Safety Cage 24 Feet 3 Inch Height | AE9WJW 6MXT0

COTTERMAN M25SC L9 C1 Fixed Ladder With Safety Cage 24 Feet 3 Inch Height

Item: AE9WJW Model: M25SC L9 C1Cross Ref: 6MXT0
In Stock

Get it by Tuesday, Jun 17

€2,672.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Ladder w/Safety Cage
Climbing Angle90°
ColorGray
ExitRight
FinishPowder Coated
Height24 ft.
Load Capacity300 lbs.
MaterialSteel
Number Of Rungs25
Number Of Steps25
Overall Width26"
Rung Dia.3/4"
Rung Width16"
Rung/step Spacing12"
Stair Angle90°
Step Width16"
Top Step Height24 ft.
Top To Bottom Rung24 ft.
TreadSteel
Tread Depth3/4"
Walk-thru IncludedNo
AssemblyAssembled
Bracket AdjustabilityFixed
Cage Bottom Depth32"
Cage Bottom Width38 1/2"
Cage Top Depth28"
Cage Top Width30 1/2"
Components IncludedMounting Brackets, Safety Cage
Exit DirectionRight
Ladder TypeSafety Cage Fixed Ladder
Number Of Mounting Brackets16
Number Of Sections4
Overall Depth39"
Overall Height24 ft.
Rung Diameter4/5"
Rung Spacing12"
Rung TypeRound
SeriesM Series
StandardsCAL/OSHA COMPLIANT
Standing Height - Maximum24 ft.
Top-to-bottom Rung Height24 ft.
Weight444 lbs.

Shipping Info:

Ship weight (kg) 198.9
Ship height (cm)2.54
Ship length (cm)99.06
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Details:

    • Rung Spacing (12")
    • Stair Width (16")
    • Walk-Thru Included (No)

Product Variants

ProductModelNumber Of RungsHeightOverall WidthExitTop To Bottom RungMaterialLoad CapacityColorPrice
COTTERMAN M15WC C1 Fixed Ladder Safety Cage Walk-through 17ft.8in H | AB3HPD 1TGX2 M15WC C11514 ft.28"Forward14 ft.Steel300 lbs.Gray€1,768.62
RFQ
COTTERMAN M19WC C1 Fixed Ladder Safety Cage Walk-through 21ft.8in H | AB3HPE 1TGX3 M19WC C11918 ft.28"Forward18 ft.Steel300 lbs.Gray€2,143.18
RFQ
COTTERMAN M23WC C1 Fixed Ladder Safety Cage Walk-through 25ft.8in H | AB3HPF 1TGX4 M23WC C12322 ft.28"Forward22 ft.Steel300 lbs.Gray€2,485.56
COTTERMAN M25WC C1 Fixed Ladder Safety Cage Walk-through 27ft.8in H | AB3HPG 1TGX5 M25WC C12524 ft.28"Forward24 ft.Steel300 lbs.Gray€2,725.43
RFQ
COTTERMAN M27WC C1 Fixed Ladder Safety Cage Walk-through 29ft.8in H | AB3HPH 1TGX6 M27WC C12726 ft.28"Forward26 ft.Steel300 lbs.Gray€2,883.78
RFQ
COTTERMAN M29WC C1 Fixed Ladder Safety Cage Walk-through 31ft.8in H | AB3HPJ 1TGX7 M29WC C12928 ft.28"Forward28 ft.Steel300 lbs.Gray€3,141.08
RFQ
COTTERMAN M13WC C1 Fixed Ladder Walk-through 15 Feet 8 Inch H Steel | AD7JTY 4EU21 M13WC C11312 ft.22"Forward12 ft.Steel300 lbs.Gray€1,454.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN M25SC L9 C1 Fixed Ladder With Safety Cage 24 Feet 3 Inch Height
€2,672.76 /unit