COTTERMAN AW07R1830A3C50P6 Wheelbarrow Ladder, 100 Inch Height, Serrated Step Tread, 7 Step, 350 lb | CE9BTG 45CJ40

COTTERMAN AW07R1830A3C50P6 Wheelbarrow Ladder, 100 Inch Height, Serrated Step Tread, 7 Step, 350 lb

Item: CE9BTG Model: AW07R1830A3C50P6Cross Ref: 45CJ40
Limited Availability
€2,759.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheelbarrow Ladder
Assembled/unassembledAssembled
Base Depth61"
Base Width36"
Climbing Angle59°
ColorSilver
FinishAluminum Acid Brightened
Handrail Height30"
Handrails IncludedYes
IncludesLadder Instructions
Ladder TreadSerrated
Load Capacity350 lbs.
MaterialAluminum
Number Of Steps7
Overall Height100"
Overall Width36"
Platform Depth14"
Platform Height70"
Platform Width16"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width16"

Shipping Info:

Ship weight (kg) 28.8
Country of OriginUSA

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthBase WidthBase DepthOverall WidthStep TreadPlatform DepthPrice
COTTERMAN AW06R1830A3C50P6 Wheelbarrow Ladder, 90 Inch Height, Serrated Step Tread, 6 Step | CE9BRQ 45CH72 AW06R1830A3C50P690"60"16"30"54"30"Serrated14"€1,949.27
COTTERMAN AW06R2636A3C50P6 Wheelbarrow Ladder, 90 Inch Height, Serrated Step Tread, 6 Step | CE9BRR 45CJ23 AW06R2636A3C50P690"60"24"36"54"36"Serrated14"€2,209.10
COTTERMAN AW06R1830A4C50P6 Wheelbarrow Ladder, 90 Inch Height, Ribbed Step Tread, 6 Step, 350 Lbs Capacity | CE9BRT 45CJ44 AW06R1830A4C50P690"60"16"30"54"30"Ribbed14"€2,194.70
COTTERMAN AW06R2636A4C50P6 Wheelbarrow Ladder, 90 Inch Height, Ribbed Step Tread, 6 Step, 350 Lbs Capacity | CE9BRU 45CJ80 AW06R2636A4C50P690"60"24"36"54"36"Ribbed14"€2,138.82
COTTERMAN AW05R1830A3C50P6 Wheelbarrow Ladder, 80 Inch Height, Serrated Step Tread, 5 Step | CE9BRV 45CJ29 AW05R1830A3C50P680"50"16"30"47"30"Serrated14"€1,993.21
COTTERMAN AW05R2636A3C50P6 Wheelbarrow Ladder, 80 Inch Height, Serrated Step Tread, 5 Step | CE9BRW 45CJ78 AW05R2636A3C50P680"50"24"36"47"36"Serrated14"€2,359.97
COTTERMAN AW05R2636A4C50P6 Wheelbarrow Ladder, 80 Inch Height, Ribbed Step Tread, 5 Step, 350 Lbs Capacity | CE9BRX 45CH39 AW05R2636A4C50P680"50"24"36"47"36"Ribbed14"€2,176.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN AW07R1830A3C50P6 Wheelbarrow Ladder, 100 Inch Height, Serrated Step Tread, 7 Step, 350 lb
€2,759.28 /unit