COTTERMAN 7SPA24A3C50P3 Crossover Bridge, 54 Inch Vertical Clearance, 56 Inch Platform Ht, 33 Inch Platform Dp | CR2NAQ

COTTERMAN 7SPA24A3C50P3 Crossover Bridge, 54 Inch Vertical Clearance, 56 Inch Platform Ht, 33 Inch Platform Dp

Item: CR2NAQ Model: 7SPA24A3C50P3Cross Ref: 21VE54
In Stock

Get it by Tuesday, Jun 17

€4,232.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Bridge
Capacity500 lbs.
Climbing Angle70°
FinishBrightened Aluminum
Step TreadSerrated
Vertical Clearance54"
AssemblyUnassembled
Base Span73"
Base Width28.6"
ColorGray
Components IncludedHandrails, Toeboard
Handrail Height3.5 ft.
Horizontal Clearance Width25.6"
Load Capacity500 lbs.
MaterialAluminum
Max Reach Height10.2 ft.
Number Of Steps7
Overall Height8.2 ft.
Platform Depth24"
Platform Height4.7 ft.
Platform Width24"
Platform Wxd24" x 24"
Product TypeCrossover Bridge
SeriesCotterman Space Saver Crossover Bridges
StandardsCAL-OSHA COMPLIANT
Step Depth4.9"
Step Spacing8"
Step Width24.1"
Toeboard Height4"
Tread TypeSerrated
Vertical Clearance Height4.5 ft.
Weight153 lbs.

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClimbing AngleMaterialNumber Of StepsPlatform HeightOverall HeightPlatform DepthSpanStep TreadPrice
COTTERMAN 4SPS24A7C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYV 4SPS24A7C1P370°------Diamond Plate€1,892.67
COTTERMAN 4SPS24A3C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYW 4SPS24A3C1P370°------Serrated€1,811.03
COTTERMAN 4SPA24A7C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYX 4SPA24A7C50P370°Aluminum432"74"33"25.562"Diamond Plate€2,862.22
COTTERMAN 4SCA24A7C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MYY 4SCA24A7C50P350°Aluminum432"74"37"24 7/8"Diamond Plate€3,247.05
COTTERMAN 4SCS24A3C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MYZ 4SCS24A3C1P350°Steel432"74"37"24 7/8"Serrated€1,995.92
COTTERMAN 4SCA24A3C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MZA 4SCA24A3C50P350°Aluminum432"74"37"24 7/8"Serrated€2,953.98
COTTERMAN 4SCS24A7C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MZB 4SCS24A7C1P350°Steel432"74"37"24 7/8"Diamond Plate€2,171.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 7SPA24A3C50P3 Crossover Bridge, 54 Inch Vertical Clearance, 56 Inch Platform Ht, 33 Inch Platform Dp
€4,232.86 /unit