COTTERMAN 5TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CRT 20Z526

COTTERMAN 5TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 50 Inch Height

Item: AB6CRT Model: 5TS26A1E10B8P6Cross Ref: 20Z526
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,728.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledAssembled
Base Depth43"
Base Width28"
Climbing Angle59°
ColorNatural
FinishSatin Blasted
Handrail Height30"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadExpanded Metal
Load Capacity450 lbs.
MaterialStainless Steel
Number Of Steps5
Overall Height80"
Overall Width28"
Platform Depth10"
Platform Height50"
Platform Width24"
Rear ExitNo
Seamless/weldedWelded
Step Depth7"
Step TreadExpanded Metal
Step Width24"
Tread PatternExpanded Metal
AssemblyAssembled
Base Length43"
Caster Diameter4"
Casters Included(2) Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height10.8 ft.
Overall Depth43"
SeriesTilt-n-Roll
StandardsANSI, OSHA COMPLIANT
Tread TypeExpanded Metal
Weight116 lbs.

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)203.2
Ship length (cm)109.22
Ship width (cm)71.12
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightBase DepthStep TreadActuation TypeTread PatternPlatform WidthPlatform DepthPrice
COTTERMAN 2TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRP 20Z523 2TS26A1E10B8P650"20"24"Expanded MetalTilt And RollExpanded Metal24"10"€1,942.88
COTTERMAN 3TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRQ 20Z524 3TS26A1E10B8P660"30"30"Expanded MetalTilt And RollExpanded Metal24"10"€2,205.17
RFQ
COTTERMAN 4TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRR 20Z525 4TS26A1E10B8P670"40"37"Expanded MetalTilt And RollExpanded Metal24"10"€2,796.92
COTTERMAN 2TS26A3E10B8P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRU 20Z527 2TS26A3E10B8P650"20"24"SerratedTilt And RollSerrated24"10"€2,033.15
COTTERMAN 3TS26A3E10B8P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRV 20Z528 3TS26A3E10B8P660"30"30"SerratedTilt And RollSerrated24"10"€2,399.01
RFQ
COTTERMAN 4TS26A3E10B8P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRW 20Z529 4TS26A3E10B8P670"40"37"SerratedTilt And RollSerrated24"10"€2,941.75
COTTERMAN 5TS26A3E10B8P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CRX 20Z530 5TS26A3E10B8P680"50"43"SerratedFoot PedalSerrated24"10"€3,320.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 5TS26A1E10B8P6 Rolling Ladder Welded Handrail Platform 50 Inch Height
€2,728.71 /unit