COTTERMAN 5SCA36A3C50P3 Crossover Bridge, 38 Inch Vertical Clearance, 40 Inch Platform Ht, 49 Inch Platform Dp | CR2MZY

COTTERMAN 5SCA36A3C50P3 Crossover Bridge, 38 Inch Vertical Clearance, 40 Inch Platform Ht, 49 Inch Platform Dp

Item: CR2MZY Model: 5SCA36A3C50P3Cross Ref: 21VD24
In Stock

Get it by Wednesday, Jun 11

€4,335.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Bridge
Bottom Width28 5/8"
Capacity500 lbs.
Climbing Angle50°
ColorGray
FinishBrightened Aluminum
Handrail Height42"
Ladder TreadSerrated
MaterialAluminum
Number Of Steps5
Overall Height82"
Overall Span102 15/16"
Platform Depth49"
Platform Height40"
Span36 5/8"
Step Depth7"
Step TreadSerrated
Step Width24"
Vertical Clearance38"
AssemblyUnassembled
Base Width28.6"
Horizontal Clearance Width36.6"
Load Capacity500 lbs.
Max Reach Height8.8 ft.
Platform Width24"
Product TypeCrossover Bridge
StandardsANSI, CAL-OSHA COMPLIANT
Step Spacing8"
Tread TypeSerrated
Weight188 lbs.

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClimbing AngleMaterialNumber Of StepsPlatform HeightOverall HeightPlatform DepthSpanStep TreadPrice
COTTERMAN 4SPS24A7C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYV 4SPS24A7C1P370°------Diamond Plate€1,892.67
COTTERMAN 4SPS24A3C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYW 4SPS24A3C1P370°------Serrated€1,811.03
COTTERMAN 4SPA24A7C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 33 Inch Platform Dp | CR2MYX 4SPA24A7C50P370°Aluminum432"74"33"25.562"Diamond Plate€2,862.22
COTTERMAN 4SCA24A7C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MYY 4SCA24A7C50P350°Aluminum432"74"37"24 7/8"Diamond Plate€3,247.05
COTTERMAN 4SCS24A3C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MYZ 4SCS24A3C1P350°Steel432"74"37"24 7/8"Serrated€1,995.92
COTTERMAN 4SCA24A3C50P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MZA 4SCA24A3C50P350°Aluminum432"74"37"24 7/8"Serrated€2,953.98
COTTERMAN 4SCS24A7C1P3 Crossover Bridge, 30 Inch Vertical Clearance, 32 Inch Platform Ht, 37 Inch Platform Dp | CR2MZB 4SCS24A7C1P350°Steel432"74"37"24 7/8"Diamond Plate€2,171.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 5SCA36A3C50P3 Crossover Bridge, 38 Inch Vertical Clearance, 40 Inch Platform Ht, 49 Inch Platform Dp
€4,335.12 /unit