COTTERMAN 4TR26A6E10B8D3C1P6 Tilt and Roll Ladder, 4 Step, Perforated Tread, 70 Inch Height, 450 Lbs Load  | CE9DLT 21VD06

COTTERMAN 4TR26A6E10B8D3C1P6 Tilt and Roll Ladder, 4 Step, Perforated Tread, 70 Inch Height, 450 Lbs Load

Item: CE9DLT Model: 4TR26A6E10B8D3C1P6Cross Ref: 21VD06
Limited Availability
€467.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Assembled/unassembledAssembled
Base Depth37"
Base Width28"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
IncludesRemovable Rear Chain
Ladder TreadPerforated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps4
Overall Height70"
Overall Width28"
Platform Depth10"
Platform Height40"
Platform Width24"
Rear ExitYes
Step Depth7"
Step TreadPerforated
Step Width24"
AssemblyAssembled
Base Length37"
Caster Diameter4"
Casters Included(2) Rigid
Exit DirectionForward, Rear
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height9.9 ft.
Overall Depth37"
SeriesTilt-n-Roll
StandardsANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT
Tread TypePerforated
Weight63 lbs.

Shipping Info:

Ship weight (kg) 28.35
Country of OriginUSA

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthBase WidthBase DepthColorOverall WidthPrice
COTTERMAN 2TR18A1E10B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJA 20Z343 2TR18A1E10B8C1P650"20"16"10"20"24"Gray20"€290.50
COTTERMAN 2TR18A1E20B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJB 20Z344 2TR18A1E20B8C1P650"20"16"20"20"34"Gray20"€383.00
COTTERMAN 2TR18A3E10B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJC 20Z345 2TR18A3E10B8C1P650"20"16"10"20"24"Gray20"€356.01
COTTERMAN 2TR18A3E20B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJD 20Z346 2TR18A3E20B8C1P650"20"16"20"20"34"Gray20"€460.53
COTTERMAN 2TR18A6E10B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJE 20Z347 2TR18A6E10B8C1P650"20"16"10"20"24"Gray20"€264.74
COTTERMAN 2TR18A6E20B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJF 20Z348 2TR18A6E20B8C1P650"20"16"20"20"34"Gray20"€326.48
COTTERMAN 2TR26A1E20B8C1P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CJG 20Z349 2TR26A1E20B8C1P650"20"24"20"28"34"Gray28"€512.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 4TR26A6E10B8D3C1P6 Tilt and Roll Ladder, 4 Step, Perforated Tread, 70 Inch Height, 450 Lbs Load
€467.70 /unit