COTTERMAN 4TA26A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AC9CNL 3FMH9

COTTERMAN 4TA26A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height

Item: AC9CNL Model: 4TA26A3E10B8C50P6Cross Ref: 3FMH9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€857.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Actuation TypeTilt And Roll
Assembled/unassembledAssembled
Base Depth37"
Base Width28"
Climbing Angle59°
ColorNatural
FinishAluminum Mill
Handrail Height30"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadSerrated
Load Capacity350 lbs.
MaterialAluminum
Number Of Steps4
Overall Height70"
Overall Width28"
Platform Depth10"
Platform Height40"
Platform Width24"
Rear ExitNo
Seamless/weldedWelded
Step Depth7"
Step TreadSerrated
Step Width24"
Tread PatternSerrated
AssemblyAssembled
Base Length37"
Caster Diameter4"
Casters Included(2) Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height9.9 ft.
Overall Depth37"
SeriesTilt-n-Roll
StandardsANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT
Tread TypeSerrated
Weight28 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)177.8
Ship length (cm)93.98
Ship width (cm)71.12
HS code7616995030
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthBase WidthBase DepthFinishColorPrice
COTTERMAN 2TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRB 20Z511 2TA18A3E10B8C50P650"20"16"10"20"24"Aluminum Acid BrightenedGray€553.00
COTTERMAN 3TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRC 20Z512 3TA18A3E10B8C50P660"30"16"10"20"30"Aluminum Acid BrightenedNatural€741.08
COTTERMAN 4TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRD 20Z513 4TA18A3E10B8C50P670"40"16"10"20"37"Aluminum Acid BrightenedNatural€847.24
COTTERMAN 5TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CRE 20Z514 5TA18A3E10B8C50P680"50"16"10"20"43"Aluminum Acid BrightenedNatural€1,004.92
RFQ
COTTERMAN 2TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRF 20Z515 2TA18A3E20B8C50P650"20"16"20"20"34"Aluminum Acid BrightenedNatural€708.02
COTTERMAN 3TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRG 20Z516 3TA18A3E20B8C50P660"30"16"20"20"40"Aluminum Acid BrightenedNatural€847.96
RFQ
COTTERMAN 4TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRH 20Z517 4TA18A3E20B8C50P670"40"16"20"20"47"Aluminum Acid BrightenedNatural€1,000.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 4TA26A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height
€857.26 /unit