COTTERMAN 2WP2424A3B8AC2P6 Work Platform, Steel, Single Access Platform Style, 20 Inch Platform Height | CE9BNE 21VA68

COTTERMAN 2WP2424A3B8AC2P6 Work Platform, Steel, Single Access Platform Style, 20 Inch Platform Height

Item: CE9BNE Model: 2WP2424A3B8AC2P6Cross Ref: 21VA68
Limited Availability
€436.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Access Rolling Platform
Base Depth34"
Bottom Width28"
Climbing Angle50°
ColorYellow
FinishPowder Coat
Load Capacity800 lbs.
MaterialSteel
Number Of Guard Rails0
Number Of Legs2
Number Of Modular Decks0
Number Of Steps2
Platform Depth24"
Platform Height20"
Platform StyleSingle Access
Platform Width24"
Step Depth7"
Step Width24"

Shipping Info:

Ship weight (kg) 21.15
Country of OriginUSA

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform WidthPlatform DepthColorNumber Of LegsFinishBase DepthPrice
COTTERMAN 7WP2424RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BKW 21VE62 7WP2424RA3B4B8AC2P6770"24"24"Yellow2Powder Coat106"€1,152.92
COTTERMAN 7WP2436RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BKX 21VE63 7WP2436RA3B4B8AC2P6770"24"36"Yellow2Powder Coat106"€1,258.20
COTTERMAN 7WP2448RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BKY 21VE64 7WP2448RA3B4B8AC2P6770"24"48"Yellow2Powder Coat106"€1,697.83
COTTERMAN 7WP2460RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BKZ 21VE65 7WP2460RA3B4B8AC2P6770"24"60"Yellow2Powder Coat111"€1,756.07
COTTERMAN 7WP3624RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BLA 21VE66 7WP3624RA3B4B8AC2P6770"36"24"Yellow2Powder Coat106"€1,651.03
COTTERMAN 7WP3636RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BLB 21VE67 7WP3636RA3B4B8AC2P6770"36"36"Yellow2Powder Coat106"€1,770.23
COTTERMAN 7WP3648RA3B4B8AC2P6 Work Platform, Steel, Single Access Platform Style, 70 Inch Platform Height | CE9BLC 21VE68 7WP3648RA3B4B8AC2P6770"36"48"Yellow2Powder Coat106"€1,985.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 2WP2424A3B8AC2P6 Work Platform, Steel, Single Access Platform Style, 20 Inch Platform Height
€436.39 /unit