COTTERMAN 2610R3232A1E12B4W4C1P6 Rolling Ladder, 100 Inch Platform Height, 12 Inch Platform Dp, 30 Inch Platform Width | CR2NDD

COTTERMAN 2610R3232A1E12B4W4C1P6 Rolling Ladder, 100 Inch Platform Height, 12 Inch Platform Dp, 30 Inch Platform Width

Item: CR2NDD Model: 2610R3232A1E12B4W4C1P6Cross Ref: 21VA20
In Stock

Get it by Tuesday, Jun 17

€3,151.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth145"
Base Width32"
Climbing Angle50°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Ladder ActuationFoot Activated Step Lock
Ladder TreadExpanded Metal
Load Capacity450 lbs.
MaterialSteel
Number Of Steps10
Overall Height130"
Overall Width32"
Platform Depth12"
Platform Height100"
Platform Width30"
Rear ExitNo
Step Depth7"
Step TreadExpanded Metal
Step Width30"
AssemblyUnassembled
Base Length97"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height14.9 ft.
Overall Depth97"
SeriesSeries 2600
StandardsANSI, OSHA COMPLIANT
Tread TypeExpanded Metal
Weight240 lbs.

Shipping Info:

Ship weight (kg) 108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
COTTERMAN 6510R1830A1E10B4BC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 16 Inch Platform Width | CR2NCC 6510R1830A1E10B4BC1P6130"100"16"10"450 lbs.30"111"59°€1,848.87
COTTERMAN 1010R2632A6E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCD 1010R2632A6E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,312.91
COTTERMAN 1010R2632A6E10B4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCF 1010R2632A6E10B4C2P6130"100"24"10"450 lbs.32"130"59°€1,309.19
COTTERMAN 1510R2632A2E10B4W4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCG 1510R2632A2E10B4W4C2P6130"100"24"10"450 lbs.33"120"59°€1,597.92
COTTERMAN 1510R2632A3E10B4W5C1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCH 1510R2632A3E10B4W5C1P6130"100"24"10"450 lbs.33"120"59°€1,384.49
COTTERMAN 1010R2632A2E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCJ 1010R2632A2E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,528.93
COTTERMAN 1010R2632A1E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCK 1010R2632A1E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,317.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 2610R3232A1E12B4W4C1P6 Rolling Ladder, 100 Inch Platform Height, 12 Inch Platform Dp, 30 Inch Platform Width
€3,151.94 /unit