COTTERMAN 2608R2632A3E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 80 Inch Height | AE3UBF 5FZA4

COTTERMAN 2608R2632A3E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 80 Inch Height

Item: AE3UBF Model: 2608R2632A3E12B4W5C1P6Cross Ref: 5FZA4
In Stock

Get it by Tuesday, Jun 17

€1,515.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledUnassembled
Base Depth78"
Base Width32"
Climbing Angle50°
ColorGray
FinishBaked On Powder Coat
Handrail Height30"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps8
Overall Height110"
Overall Width32"
Platform Depth12"
Platform Height80"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
Tread PatternSerrated
AssemblyPartially Assembled
Base Length78"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height13.3 ft.
Overall Depth78"
SeriesSeries 2600
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight170 lbs.

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)2.54
Ship length (cm)81.28
Ship width (cm)60.96
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform DepthBase WidthBase DepthClimbing AngleFinishOverall WidthPrice
COTTERMAN 2606R2630A1E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNG 20Z442 2606R2630A1E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,376.44
RFQ
COTTERMAN 2606R2630A3E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNH 20Z443 2606R2630A3E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,380.99
RFQ
COTTERMAN 2606R2630A6E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNJ 20Z444 2606R2630A6E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,286.68
RFQ
COTTERMAN 2607R2630A1E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNK 20Z445 2607R2630A1E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,469.62
RFQ
COTTERMAN 2607R2630A3E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNL 20Z446 2607R2630A3E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,485.98
RFQ
COTTERMAN 2607R2630A6E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNM 20Z447 2607R2630A6E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,390.88
RFQ
COTTERMAN 2608R2632A1E24B4W5C1P6 Rolling Ladder Handrail Platform 80 Inch Height | AB6CNN 20Z448 2608R2632A1E24B4W5C1P6110"80"24"32"90"50°Powder Coat32"€1,644.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 2608R2632A3E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 80 Inch Height
€1,515.85 /unit