COTTERMAN 2607R2630A2E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 70 Inch Height | AF2YVQ 6ZEX0

COTTERMAN 2607R2630A2E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 70 Inch Height

Item: AF2YVQ Model: 2607R2630A2E12B4W5C1P6Cross Ref: 6ZEX0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,478.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledUnassembled
Base Depth69"
Base Width30"
Climbing Angle59°
ColorGray
FinishBaked On Powder Coat
Handrail Height30"
Handrails IncludedYes
Ladder TreadAntislip Vinyl
Load Capacity450 lbs.
MaterialSteel
Number Of Steps7
Overall Height100"
Overall Width30"
Platform Depth12"
Platform Height70"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadAntislip Vinyl
Step Width24"
Tread PatternRubber
AssemblyPartially Assembled
Base Length69"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height12.4 ft.
Overall Depth69"
StandardsANSI, OSHA COMPLIANT
Tread TypeAntislip
Weight167 lbs.

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)48.26
Ship length (cm)213.36
Ship width (cm)83.82
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform DepthBase WidthBase DepthClimbing AngleFinishOverall WidthPrice
COTTERMAN 2606R2630A1E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNG 20Z442 2606R2630A1E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,376.44
RFQ
COTTERMAN 2606R2630A3E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNH 20Z443 2606R2630A3E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,380.99
RFQ
COTTERMAN 2606R2630A6E24B4W5C1P6 Rolling Ladder Handrail Platform 60 Inch Height | AB6CNJ 20Z444 2606R2630A6E24B4W5C1P690"60"24"30"72"50°Powder Coat30"€1,286.68
RFQ
COTTERMAN 2607R2630A1E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNK 20Z445 2607R2630A1E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,469.62
RFQ
COTTERMAN 2607R2630A3E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNL 20Z446 2607R2630A3E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,485.98
RFQ
COTTERMAN 2607R2630A6E24B4W5C1P6 Rolling Ladder Handrail Platform 70 Inch Height | AB6CNM 20Z447 2607R2630A6E24B4W5C1P6100"70"24"30"81"50°Powder Coat30"€1,390.88
RFQ
COTTERMAN 2608R2632A1E24B4W5C1P6 Rolling Ladder Handrail Platform 80 Inch Height | AB6CNN 20Z448 2608R2632A1E24B4W5C1P6110"80"24"32"90"50°Powder Coat32"€1,644.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 2607R2630A2E12B4W5C1P6 Rolling Ladder Unassembled Handrail Platform 70 Inch Height
€1,478.85 /unit