COTTERMAN 1515R2642A1E20B4C1P3 Rolling Ladder Unassembled Handrail Platform 150 Inch Height | AB6CDT 20Z229

COTTERMAN 1515R2642A1E20B4C1P3 Rolling Ladder Unassembled Handrail Platform 150 Inch Height

Item: AB6CDT Model: 1515R2642A1E20B4C1P3Cross Ref: 20Z229
In Stock

Get it by Tuesday, Jun 17

€2,318.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledUnassembled
Base Depth118"
Base Width42"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadExpanded Metal
Load Capacity450 lbs.
MaterialSteel
Number Of Steps15
Overall Height192"
Overall Width42"
Platform Depth20"
Platform Height150"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadExpanded Metal
Step Width24"
Tread PatternExpanded Metal
AssemblyUnassembled
Base Length108"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height19.1 ft.
Overall Depth108"
SeriesSeries 1500
StandardsANSI, OSHA COMPLIANT
Tread TypeExpanded Metal
Weight430 lbs.

Shipping Info:

Ship weight (kg) 193.5
Ship height (cm)60.96
Ship length (cm)2.54
Ship width (cm)111.76
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform DepthBase WidthBase DepthClimbing AngleFinishAssembled/unassembledPrice
COTTERMAN 1210R2632A1E12B4C1P6 Rolling Ladder Assembled Handrail Platform 100 Inch Height | AB3HPC 1TGX1 1210R2632A1E12B4C1P6130"100"12"32"97"50°Powder CoatAssembled€1,345.48
RFQ
COTTERMAN 1505R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 50 Inch Height | AB6CCH 20Z196 1505R2630A6E20B4C1P680"50"20"30"50"59°Powder CoatUnassembled€895.62
RFQ
COTTERMAN 1506R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 60 Inch Height | AB6CCJ 20Z197 1506R2630A6E20B4C1P690"60"20"30"56"59°Powder CoatUnassembled€1,138.50
RFQ
COTTERMAN 1507R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 70 Inch Height | AB6CCK 20Z198 1507R2630A6E20B4C1P6100"70"20"30"63"59°Powder CoatUnassembled€1,193.15
RFQ
COTTERMAN 1508R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 80 Inch Height | AB6CCL 20Z199 1508R2632A6E20B4C1P6110"80"20"32"68"59°Powder CoatUnassembled€1,408.59
COTTERMAN 1509R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 90 Inch Height | AB6CCM 20Z201 1509R2632A6E20B4C1P6120"90"20"32"75"59°Powder CoatUnassembled€1,456.20
COTTERMAN 1510R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 100 Inch Height | AB6CCN 20Z202 1510R2632A6E20B4C1P6130"100"20"32"82"59°Powder CoatUnassembled€1,602.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1515R2642A1E20B4C1P3 Rolling Ladder Unassembled Handrail Platform 150 Inch Height
€2,318.43 /unit