COTTERMAN 1513R2642A3E20B4W4C2P3 Rolling Ladder, 130 Inch Platform Height, 20 Inch Platform Dp, 24 Inch Platform Width | CR2NML

COTTERMAN 1513R2642A3E20B4W4C2P3 Rolling Ladder, 130 Inch Platform Height, 20 Inch Platform Dp, 24 Inch Platform Width

Item: CR2NML Model: 1513R2642A3E20B4W4C2P3Cross Ref: 21UY69
In Stock

Get it by Tuesday, Jun 17

€2,391.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth186"
Base Width42"
Climbing Angle59°
ColorYellow
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
Ladder ActuationFoot Activated Step Lock
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps13
Overall Height172"
Overall Width44"
Platform Depth20"
Platform Height130"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyUnassembled
Base Length95"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height17.4 ft.
Overall Depth95"
SeriesSeries 1500
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight375 lbs.

Shipping Info:

Ship weight (kg) 168.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
COTTERMAN 6510R1830A1E10B4BC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 16 Inch Platform Width | CR2NCC 6510R1830A1E10B4BC1P6130"100"16"10"450 lbs.30"111"59°€1,848.87
COTTERMAN 1010R2632A6E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCD 1010R2632A6E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,312.91
COTTERMAN 1010R2632A6E10B4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCF 1010R2632A6E10B4C2P6130"100"24"10"450 lbs.32"130"59°€1,309.19
COTTERMAN 1510R2632A2E10B4W4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCG 1510R2632A2E10B4W4C2P6130"100"24"10"450 lbs.33"120"59°€1,597.92
COTTERMAN 1510R2632A3E10B4W5C1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCH 1510R2632A3E10B4W5C1P6130"100"24"10"450 lbs.33"120"59°€1,384.49
COTTERMAN 1010R2632A2E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCJ 1010R2632A2E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,528.93
COTTERMAN 1010R2632A1E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCK 1010R2632A1E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,317.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1513R2642A3E20B4W4C2P3 Rolling Ladder, 130 Inch Platform Height, 20 Inch Platform Dp, 24 Inch Platform Width
€2,391.20 /unit