COTTERMAN 1505R2630A1E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 50 Inch Height | AB6CDG 20Z219

COTTERMAN 1505R2630A1E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 50 Inch Height

Item: AB6CDG Model: 1505R2630A1E20B4C1P6Cross Ref: 20Z219
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€934.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledUnassembled
Base Depth50"
Base Width30"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Includes1 In Crutch Tips
Ladder TreadExpanded Metal
Load Capacity450 lbs.
MaterialSteel
Number Of Steps5
Overall Height80"
Overall Width30"
Platform Depth20"
Platform Height50"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadExpanded Metal
Step Width24"
Tread PatternExpanded Metal
AssemblyUnassembled
Base Length40"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height10.8 ft.
Overall Depth40"
SeriesSeries 1500
StandardsANSI, OSHA COMPLIANT
Tread TypeExpanded Metal
Weight131 lbs.

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)48.26
Ship length (cm)167.64
Ship width (cm)78.74
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform DepthBase WidthBase DepthClimbing AngleFinishAssembled/unassembledPrice
COTTERMAN 1210R2632A1E12B4C1P6 Rolling Ladder Assembled Handrail Platform 100 Inch Height | AB3HPC 1TGX1 1210R2632A1E12B4C1P6130"100"12"32"97"50°Powder CoatAssembled€1,345.48
RFQ
COTTERMAN 1505R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 50 Inch Height | AB6CCH 20Z196 1505R2630A6E20B4C1P680"50"20"30"50"59°Powder CoatUnassembled€895.62
RFQ
COTTERMAN 1506R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 60 Inch Height | AB6CCJ 20Z197 1506R2630A6E20B4C1P690"60"20"30"56"59°Powder CoatUnassembled€1,138.50
RFQ
COTTERMAN 1507R2630A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 70 Inch Height | AB6CCK 20Z198 1507R2630A6E20B4C1P6100"70"20"30"63"59°Powder CoatUnassembled€1,193.15
RFQ
COTTERMAN 1508R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 80 Inch Height | AB6CCL 20Z199 1508R2632A6E20B4C1P6110"80"20"32"68"59°Powder CoatUnassembled€1,408.59
COTTERMAN 1509R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 90 Inch Height | AB6CCM 20Z201 1509R2632A6E20B4C1P6120"90"20"32"75"59°Powder CoatUnassembled€1,456.20
COTTERMAN 1510R2632A6E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 100 Inch Height | AB6CCN 20Z202 1510R2632A6E20B4C1P6130"100"20"32"82"59°Powder CoatUnassembled€1,602.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1505R2630A1E20B4C1P6 Rolling Ladder Unassembled Handrail Platform 50 Inch Height
€934.43 /unit