COTTERMAN 1204R2630A3E24B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CPX 20Z479

COTTERMAN 1204R2630A3E24B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height

Item: AB6CPX Model: 1204R2630A3E24B3C1P6Cross Ref: 20Z479
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,022.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Actuation TypeTilt And Roll
Assembled/unassembledAssembled
Base Depth52"
Base Width30"
Climbing Angle50°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Includes1 In Crutch Tips
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps4
Overall Height70"
Overall Width30"
Platform Depth24"
Platform Height40"
Platform Width24"
Rear ExitNo
Seamless/weldedWelded
Step Depth7"
Step TreadSerrated
Step Width24"
Tread PatternSerrated
AssemblyAssembled
Base Length40"
Caster Diameter2"
Casters Included(4) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismWeight-Actuated Auto-Lock
Max Reach Height9.9 ft.
Overall Depth40"
SeriesSeries 1200
StandardsANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT
Tread TypeSerrated
Weight65 lbs.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)177.8
Ship length (cm)132.08
Ship width (cm)76.2
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthBase WidthBase DepthClimbing AngleFinishPrice
COTTERMAN 1204R1820A6E12B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB3HNY 1TGW6 1204R1820A6E12B3C1P670"40"16"12"20"40"50°Powder Coat€461.25
RFQ
COTTERMAN 1209R2632A6E12B4C1P6 Rolling Ladder Assembled Handrail Platform 90 Inch Height | AB3HNZ 1TGW7 1209R2632A6E12B4C1P6120"90"24"12"32"88"50°Powder Coat€1,184.12
RFQ
COTTERMAN 1209R2632A3E12B4C1P6 Rolling Ladder Assembled Handrail Platform 90 Inch Height | AB3HPA 1TGW8 1209R2632A3E12B4C1P6120"90"24"12"32"88"50°Powder Coat€1,398.67
RFQ
COTTERMAN 1209R2632A1E12B4C1P6 Rolling Ladder Assembled Handrail Platform 90 Inch Height | AB3HPB 1TGW9 1209R2632A1E12B4C1P6120"90"24"12"32"88"50°Powder Coat€1,172.97
RFQ
COTTERMAN 1203R1820A1E24B3C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CPP 20Z472 1203R1820A1E24B3C1P660"30"16"24"20"44"50°Powder Coat€627.58
RFQ
COTTERMAN 1203R1820A3E24B3C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CPQ 20Z473 1203R1820A3E24B3C1P660"30"16"24"20"44"50°Powder Coat€616.29
RFQ
COTTERMAN 1203R1820A6E24B3C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CPR 20Z474 1203R1820A6E24B3C1P660"30"16"24"20"44"50°Powder Coat€495.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1204R2630A3E24B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height
€1,022.88 /unit