COTTERMAN 1007R2630A3E20B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height | AE3TZU 5FYX4

COTTERMAN 1007R2630A3E20B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height

Item: AE3TZU Model: 1007R2630A3E20B4C1P6Cross Ref: 5FYX4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,406.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledAssembled
Base Depth63"
Base Width30"
Climbing Angle59°
ColorGray
FinishBaked On Powder Coat
Handrail Height30"
Handrails IncludedYes
IncludesCrutch Tips
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps7
Overall Height100"
Overall Width30"
Platform Depth20"
Platform Height70"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
Tread PatternSerrated
AssemblyAssembled
Base Length53"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height12.4 ft.
Overall Depth53"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight121 lbs.

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)76.2
Ship length (cm)160.02
Ship width (cm)254
HS code7326908560
Country of OriginUS

Product Variants

ProductModelPlatform HeightPlatform WidthOverall HeightPlatform DepthBase WidthFinishAssembled/unassembledActuation TypePrice
COTTERMAN 1004R2630A6E10B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB3HNW 1TGW4 1004R2630A6E10B3C1P640"24"70"10"30"Powder CoatAssembledWeight€532.51
COTTERMAN 1009R2632A6E10B4C1P6 Rolling Ladder Assembled Handrail Platform 90 Inch Height | AB3HNX 1TGW5 1009R2632A6E10B4C1P690"24"120"10"32"Powder CoatAssembledFoot Pedal€1,350.69
RFQ
COTTERMAN 1004R2630A1E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CMJ 20Z421 1004R2630A1E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€800.37
COTTERMAN 1004R2630A3E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CMK 20Z422 1004R2630A3E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€911.13
COTTERMAN 1004R2630A6E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CML 20Z423 1004R2630A6E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€856.26
RFQ
COTTERMAN 1005R2630A1E30B4C1P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CMM 20Z424 1005R2630A1E30B4C1P650"24"80"30"30"Powder CoatAssembledFoot Pedal€1,118.92
RFQ
COTTERMAN 1005R2630A3E30B4C1P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CMN 20Z425 1005R2630A3E30B4C1P650"24"80"30"30"Powder CoatAssembledFoot Pedal€1,161.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1007R2630A3E20B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height
€1,406.91 /unit