COTTERMAN 1005R2630A6E30B4C2P6 Rolling Ladder, 50 Inch Platform Height, 30 Inch Platform Dp, 24 Inch Platform Width | CR2PEQ

COTTERMAN 1005R2630A6E30B4C2P6 Rolling Ladder, 50 Inch Platform Height, 30 Inch Platform Dp, 24 Inch Platform Width

Item: CR2PEQ Model: 1005R2630A6E30B4C2P6Cross Ref: 21UR56
In Stock

Get it by Thursday, Jun 12

€1,272.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledAssembled
Base Depth60"
Base Width30"
Climbing Angle59°
ColorYellow
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Ladder ActuationFoot Activated Step Lock
Ladder TreadPerforated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps5
Overall Height80"
Overall Width30"
Platform Depth30"
Platform Height50"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadPerforated
Step Width24"
AssemblyAssembled
Base Length40"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height10.8 ft.
Overall Depth40"
StandardsANSI, OSHA COMPLIANT
Tread TypePerforated
Weight97 lbs.

Shipping Info:

Ship weight (kg) 54.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
COTTERMAN 6510R1830A1E10B4BC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 16 Inch Platform Width | CR2NCC 6510R1830A1E10B4BC1P6130"100"16"10"450 lbs.30"111"59°€1,848.87
COTTERMAN 1010R2632A6E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCD 1010R2632A6E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,312.91
COTTERMAN 1010R2632A6E10B4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCF 1010R2632A6E10B4C2P6130"100"24"10"450 lbs.32"130"59°€1,309.19
COTTERMAN 1510R2632A2E10B4W4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCG 1510R2632A2E10B4W4C2P6130"100"24"10"450 lbs.33"120"59°€1,597.92
COTTERMAN 1510R2632A3E10B4W5C1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCH 1510R2632A3E10B4W5C1P6130"100"24"10"450 lbs.33"120"59°€1,384.49
COTTERMAN 1010R2632A2E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCJ 1010R2632A2E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,528.93
COTTERMAN 1010R2632A1E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCK 1010R2632A1E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,317.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1005R2630A6E30B4C2P6 Rolling Ladder, 50 Inch Platform Height, 30 Inch Platform Dp, 24 Inch Platform Width
€1,272.79 /unit