Flat Shipping

Flat Shipping at €24.99 + VAT

CORONA BP6250 Bypass Pruner, 2 3/4 Inch Blade Length, 8 1/2 Inch Overall Length, 1 in, Steel, Metal | CR2MUX

CORONA TOOLS BP6250 Bypass Pruner, 2 3/4 Inch Blade Length, 8 1/2 Inch Overall Length, 1 in, Steel, Metal

Item: CR2MUX Model: BP6250Cross Ref: 8YZ58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBypass
Blade Length2 3/4"
Blade MaterialSteel
Cutting Capacity1"
FeaturesShock-Absorbing Bumper
Grip MaterialRubber
Grip TypeErgonomic
Handle ColorRed
Handle MaterialMetal
Includes Cushioned GripYes
Lock TypeThumb Lock
Overall Length8 1/2"
Pruning Shear TypePruner

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade LengthCutting CapacityBlade MaterialPrice
CORONA WL 3351 Bypass Lopper, 3 1/2 Inch Blade Length, 26 Inch Overall Length, 1 1/2 in, Steel, Wood | CR2MUV WL 33513 1/2"1 1/2"Steel€51.36
CORONA BP 3180D Bypass Pruner, 2 1/2 Inch Blade Length, 8 3/4 Inch Overall Length, 1 in, Steel, Metal | CR2MUW BP 3180D2 1/2"1"Steel€45.76
CORONA BP3160 Bypass Pruner, 2 3/4 Inch Blade Length, 8 1/4 Inch Overall Length, 3/4 in, Steel, Metal | CR2MUY BP31602 3/4"3/4"Steel€38.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORONA TOOLS BP6250 Bypass Pruner, 2 3/4 Inch Blade Length, 8 1/2 Inch Overall Length, 1 in, Steel, Metal
€50.36 /unit