Flat Shipping

Flat Shipping at €24.99 + VAT

CORONA AL15148 ClassicCUT Bypass Lopper 32 Inch, 3 1/2 Inch Blade Length, 32 Inch Overall Length | CR2MUL

CORONA TOOLS AL15148 ClassicCUT Bypass Lopper 32 Inch, 3 1/2 Inch Blade Length, 32 Inch Overall Length

Item: CR2MUL Model: AL15148Cross Ref: 783XU2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
ApplicationBush, Tree, Vine Pruning
Blade Length3 1/2"
Blade MaterialSteel
Cutting Capacity2"
FeaturesRadial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook With Self Cleaning Sap Groove
Grip MaterialRubber
Handle ColorRed
Handle MaterialAluminum
Includes Cushioned GripYes
Overall Length32"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationBlade LengthBlade MaterialCutting CapacityPrice
CORONA AL15147 ClassicCUT Bypass Lopper 26 Inch, 3 1/2 Inch Blade Length, 26 Inch Overall Length | CR2MUT AL15147Bush, Tree, Vine Pruning3 1/2"Steel2"€79.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORONA TOOLS AL15148 ClassicCUT Bypass Lopper 32 Inch, 3 1/2 Inch Blade Length, 32 Inch Overall Length
€89.32 /unit