Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN ML2060 NSA V20 26D Occupancy Indicator, Grade 1, Nsa Lever, Satin Chrome, Keys Not Included | CR2MNX

CORBIN ML2060 NSA V20 26D Occupancy Indicator, Grade 1, Nsa Lever, Satin Chrome, Keys Not Included

Item: CR2MNX Model: ML2060 NSA V20 26DCross Ref: 60YD87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,108.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesField Reverisble
FinishSatin Chrome
For Use WithMortise Lockset Indicator
FunctionPrivacy
Handle MaterialSteel
Handle TypeLever
IncludesHardware
Key TypeKeys Not Included
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1/2" x 1 1/8"
Strike TypeANSI
StyleNSA Lever
Visual Indicator LocationOutside
Visual Indicator MessageLocked/Unlocked
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Door Thickness - Maximum4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Inside Locking AccessThumb Turn
Knob/handle MaterialSteel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeMortise
Lockset Function Ansi CodeF22
Lockset Handle TypeLever
Lockset StyleNSA Lever
Lockset TypeMechanical
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI/BHMA A156.13, ASTM E330, CUL LISTED, EPD, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/8"
Strike Plate Thickness1 1/4"
Trim Plate ShapeRectangular
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleBacksetLigature ResistantKey TypeFinishVisual Indicator MessageFunctionStrike Dim.Price
CORBIN CL3851 NZD 626 Door Lever Lockset Lever Entry | AC6ATN 32J254 CL3851 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Entrance Lock4 7/8" x 1 1/4"€478.49
CORBIN CL3810 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATP 32J255 CL3810 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Passage4 7/8" x 1 1/4"€263.76
CORBIN CL3820 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATQ 32J256 CL3820 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Privacy4 7/8" x 1 1/4"€283.87
CORBIN CL3857 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATR 32J257 CL3857 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Storeroom4 7/8" x 1 1/4"€324.51
CORBIN CL3855 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATT 32J258 CL3855 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Classroom4 7/8" x 1 1/4"€348.39
CORBIN CL3851 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATU 32J259 CL3851 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Entrance Lock4 7/8" x 1 1/4"€348.59
CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATV 32J260 CL3810 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Passage4 7/8" x 1 1/4"€276.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN ML2060 NSA V20 26D Occupancy Indicator, Grade 1, Nsa Lever, Satin Chrome, Keys Not Included
€1,108.86 /unit