Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATV 32J260

CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle

Item: AC6ATV Model: CL3810 NZD 10BCross Ref: 32J260
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
FinishOxidized Oil Rubbed Bronze
FunctionPassage
Handle MaterialBrass, Bronze, Steel
KeyingKeyed Different
Location TypeInterior Doors, Retail, Multi-Family, Restaurants
Lockset Performance StrengthHeavy Duty
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeCurved Lip
StyleLever, Right Angle
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionPassage, Closet
Bolt TypeLatch Bolt
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets, Storeroom Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialBrass, Bronze, Steel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset Style3800 Right Angle
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Keys0
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating2
PropertiesVandal Resistant
StandardsANSI/BHMA CERTIFIED, CUL LISTED, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Thickness1 1/4"
Trim Plate ShapeRound
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)12.7
Ship length (cm)25.15
Ship width (cm)19.05
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleBacksetLigature ResistantKey TypeFinishVisual Indicator MessageFunctionStrike Dim.Price
CORBIN CL3851 NZD 626 Door Lever Lockset Lever Entry | AC6ATN 32J254 CL3851 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Entrance Lock4 7/8" x 1 1/4"€478.49
CORBIN CL3810 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATP 32J255 CL3810 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Passage4 7/8" x 1 1/4"€263.76
CORBIN CL3820 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATQ 32J256 CL3820 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Privacy4 7/8" x 1 1/4"€283.87
CORBIN CL3857 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATR 32J257 CL3857 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Storeroom4 7/8" x 1 1/4"€324.51
CORBIN CL3855 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATT 32J258 CL3855 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Classroom4 7/8" x 1 1/4"€348.39
CORBIN CL3851 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATU 32J259 CL3851 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Entrance Lock4 7/8" x 1 1/4"€348.59
CORBIN CL3820 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATW 32J261 CL3820 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Privacy4 7/8" x 1 1/4"€295.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle
€299.35 /unit