Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN ML2030 LWA 626 Mortise Lockset, Grade 1 Rose, Satin Chrome, Corbin L4 | CR2MNE

CORBIN ML2030 LWA 626 Mortise Lockset, Grade 1 Rose, Satin Chrome L4

Item: CR2MNE Model: ML2030 LWA 626Cross Ref: 46KU74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€925.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FeaturesExtra Heavy Duty
FinishSatin Chrome
For Use WithCommercial Doors
FunctionPrivacy
Handle TypeLever
Keyway TypeCorbin L4
Ligature ResistantNo
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
Mortise / CylindricalMortise
Number Of Keys0
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeANSI
StyleML2000 ROSE
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleBacksetLigature ResistantKey TypeFinishVisual Indicator MessageFunctionStrike Dim.Price
CORBIN CL3851 NZD 626 Door Lever Lockset Lever Entry | AC6ATN 32J254 CL3851 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Entrance Lock4 7/8" x 1 1/4"€478.49
CORBIN CL3810 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATP 32J255 CL3810 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Passage4 7/8" x 1 1/4"€263.76
CORBIN CL3820 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATQ 32J256 CL3820 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Privacy4 7/8" x 1 1/4"€283.87
CORBIN CL3857 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATR 32J257 CL3857 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Storeroom4 7/8" x 1 1/4"€324.51
CORBIN CL3855 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATT 32J258 CL3855 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Classroom4 7/8" x 1 1/4"€348.39
CORBIN CL3851 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATU 32J259 CL3851 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Entrance Lock4 7/8" x 1 1/4"€348.59
CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATV 32J260 CL3810 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Passage4 7/8" x 1 1/4"€276.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN ML2030 LWA 626 Mortise Lockset, Grade 1 Rose, Satin Chrome L4
€925.91 /unit