Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN BP-8255 26D Mortise Lockset, Grade 1 Rose, Satin Chrome, Not Keyed | CR2MND

CORBIN BP-8255 26D Mortise Lockset, Grade 1 Rose, Satin Chrome, Not Keyed

Item: CR2MND Model: BP-8255 26DCross Ref: 46KU73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€480.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesExtra Heavy Duty
FinishSatin Chrome
For Use WithSargent Mortise Locks
FunctionEntrance Lock
Handle MaterialSteel
Handle TypeLever
IncludesStrike
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeANSI
Style8200 Rose
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionOffice
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Knob/handle MaterialSteel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset Style8200 Rose
Lockset TypeMechanical
Number Of Pins0
Outside Locking AccessKeyway
Performance Duty Rating1
PropertiesLocking
StandardsANSI/BHMA, ANSI/SDI 250.13, ASTM E330, CUL LISTED, EPD, ICC A117.1, TAS CERTIFIED, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 1.431
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleBacksetLigature ResistantKey TypeFinishVisual Indicator MessageFunctionStrike Dim.Price
CORBIN CL3851 NZD 626 Door Lever Lockset Lever Entry | AC6ATN 32J254 CL3851 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Entrance Lock4 7/8" x 1 1/4"€478.49
CORBIN CL3810 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATP 32J255 CL3810 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Passage4 7/8" x 1 1/4"€263.76
CORBIN CL3820 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATQ 32J256 CL3820 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Privacy4 7/8" x 1 1/4"€283.87
CORBIN CL3857 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATR 32J257 CL3857 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Storeroom4 7/8" x 1 1/4"€324.51
CORBIN CL3855 NZD 626 Door Lever Lockset Lever Right Angle | AC6ATT 32J258 CL3855 NZD 626Lever, Right Angle2 3/4"--Satin Chrome-Classroom4 7/8" x 1 1/4"€348.39
CORBIN CL3851 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATU 32J259 CL3851 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Entrance Lock4 7/8" x 1 1/4"€348.59
CORBIN CL3810 NZD 10B Door Lever Lockset Lever Right Angle | AC6ATV 32J260 CL3810 NZD 10BLever, Right Angle2 3/4"--Oxidized Oil Rubbed Bronze-Passage4 7/8" x 1 1/4"€276.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN BP-8255 26D Mortise Lockset, Grade 1 Rose, Satin Chrome, Not Keyed
€480.29 /unit