COOPER B-LINE FIG 28M-1-1/2-EG Hanger And Restrainer, 84 Inch Spacing, Steel, 1-1/2 Inch Max. Pipe Size | CH6VFJ

COOPER B-LINE FIG 28M-1-1/2-EG Hanger, Offset Hanger Type, 3 7/8 In Lg., 1 2/5 In Wd., 1 1/2 In For Pipe Size, Zn Plated

Item: CH6VFJ Model: FIG 28M-1-1/2-EG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishZinc Plated
For Pipe Size1 1/2"
Length3 7/8"
MaterialSteel
System Of MeasurementImperial
TypeOffset Hanger
Width1 2/5"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFor Pipe SizeTypePrice
COOPER B-LINE FIG 28M-1-1/4-EG Hanger And Restrainer, 79.2 Inch Spacing, Steel, 1-1/4 Inch Max. Pipe Size | CH6VFK FIG 28M-1-1/4-EG1 1/4"Offset Hanger-
RFQ
COOPER B-LINE FIG 28M-2-EG Hanger And Restrainer, 96 Inch Spacing, Steel, 2 Inch Max. Pipe Size | CH6VFL FIG 28M-2-EG2"Offset Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE FIG 28M-1-1/2-EG Hanger, Offset Hanger Type, 3 7/8 In Lg., 1 2/5 In Wd., 1 1/2 In For Pipe Size, Zn Plated