COOPER B-LINE FIG 200C-1-1/4-PVC Band Hanger, 0.871 x 3.791 x 1.951 Inch Size, 1.25 Inch Pipe Size | CH6VDL

COOPER B-LINE FIG 200C-1-1/4-PVC Hanger, 3/8 In - 16 Thread Size, Adjustable Band Hanger With Plastic Coated Type, Galv, 6 1/4 In Lg.

Item: CH6VDL Model: FIG 200C-1-1/4-PVC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishGalvanized
For Pipe Size1"
Length6 1/4"
Load Capacity400 lbs.
MaterialStainless Steel
System Of MeasurementImperial
Thread Size3/8"-16
TypeAdjustable Band Hanger With Plastic Coated

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThread SizeFor Pipe SizeTypePrice
COOPER B-LINE FIG 200C-1-1/2-PVC Band Hanger, 0.871 x 4.072 x 2.246 Inch Size, 1.5 Inch Pipe Size | CH6VDK FIG 200C-1-1/2-PVC3/8"-161"Adjustable Band Hanger With Plastic Coated-
RFQ
COOPER B-LINE FIG 200C-1-PVC Band Hanger, 0.871 x 3.432 x 1.692 Inch Size, 1 Inch Pipe Size | CH6VDN FIG 200C-1-PVC3/8"-161"Adjustable Band Hanger With Plastic Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE FIG 200C-1-1/4-PVC Hanger, 3/8 In - 16 Thread Size, Adjustable Band Hanger With Plastic Coated Type, Galv, 6 1/4 In Lg.