COOPER B-LINE BH4-F1 Flange Hanger, 0.25 Inch Rod Size, 160 lbs. Load Capacity | CH6UGF

COOPER B-LINE BH4-F1 Hanger, 1/4 In - 20 Thread Size, Vertical Flange Hanger Type, 2.85 In Lg., 1.22 In Wd.

Item: CH6UGF Model: BH4-F1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Depth3/4"
Flange Thickness1/16" to 5/32"
For Pipe Size1/4"
Length2.85"
Load Capacity160 lbs.
MaterialCarbon Steel
Mounting Size4/25" to 3/5"
System Of MeasurementImperial
Thread Size1/4"-20
TypeVertical Flange Hanger
Width1.22"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthFlange ThicknessMounting SizeThread SizeFor Pipe SizeTypePrice
COOPER B-LINE BH4-F2 Flange Hanger, 5/32 To 1/4 Inch Flange Thickness, 1/4 Inch Rod Size | CH6UGG BH4-F21"5/32" to 1/4"-1/4"-201/4"Vertical Flange Hanger-
RFQ
COOPER B-LINE BH4-F3 Flange Hanger, 1 x 1 x 1 Inch Size, 4.5 Inch Overall Height, 0.25 Inch Rod Size | CH6UGH BH4-F34 1/4"1/16" to 1/4"1/4"1/4"-201/4"Vertical Flange Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE BH4-F1 Hanger, 1/4 In - 20 Thread Size, Vertical Flange Hanger Type, 2.85 In Lg., 1.22 In Wd.