COOPER B-LINE BFV3104-11/2 Clevis Hanger, Polyurethane, 1/2-13 Thread Size | CH7EZT

COOPER B-LINE BFV3104-11/2 Clevis Hanger, 5 1/8 In Lg., 2 In Wd., 670 lbs. Load Capacity, Steel

Item: CH7EZT Model: BFV3104-11/2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Band Width1 1/4"
For Pipe Size1 1/2"
Length5 1/8"
Load Capacity670 lbs.
MaterialSteel
System Of MeasurementImperial
TypeClevis Hanger
Width2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFor Pipe SizeBand WidthTypePrice
COOPER B-LINE BFV3104-2 Clevis Hanger, 6.5 x 2.5 x 1.25 Inch Size, Steel | CH7EZU BFV3104-21 1/2"1 1/4"Clevis Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE BFV3104-11/2 Clevis Hanger, 5 1/8 In Lg., 2 In Wd., 670 lbs. Load Capacity, Steel