Flat Shipping

Flat Shipping at €24.99 + VAT

COOPER B-LINE BB8-24 Mounting Racket, Pre-Galvanized Steel, Silver, 24 Inch Stud Spacing | CN9RCU

COOPER B-LINE BB8-24 Mounting Racket, Pre-Galvanized Steel, Silver, 24 Inch Stud Spacing

Item: CN9RCU Model: BB8-24Cross Ref: 4RHK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accessory TypeMounting Bracket
Box Size4", 4 11/16"
ColorSilver
For Use With24 In Stud Spacing
FunctionProvides A Secure Support For 4 In Or 4-11/16 In Square Boxes
Length24"
MaterialPre Galvanized Steel
Sub CategoryMounting Accessories
Overall Depth1"
Overall Length1"
Overall Width1"
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorNumber Of GangsBox SizePrice
COOPER B-LINE BB4-6 Mounting Racket, Pre-Galvanized Steel, Silver | CN9RCM BB4-6Pre Galvanized SteelSilver-4", 4 11/16"€7.34
COOPER B-LINE BB2-24T Mounting Racket, Pre-Galvanized Steel, Silver, 1-1/2 Inch To 2-1/8 Inch Deep Oxes | CN9RCN BB2-24TPre Galvanized SteelSilver-4", 4 11/16"€12.96
COOPER B-LINE BB2-16T Mounting Racket, Pre-Galvanized Steel, Silver, 1-1/2 Inch To 2-1/8 Inch Deep Oxes | CN9RCP BB2-16TPre Galvanized SteelSilver-4", 4 11/16"€10.05
COOPER B-LINE BB8-16 Mounting Racket, Pre-Galvanized Steel, Silver, 16 Inch Stud Spacing | CN9RCQ BB8-16Pre Galvanized SteelSilver-4", 4 11/16"€12.54
COOPER B-LINE BB4-4 Mounting Racket, Pre-Galvanized Steel, Silver, 2-1/2 In/3-5/8 In/Or 4 Inch Studs | CN9RCR BB4-4Pre Galvanized SteelSilver-4", 4 11/16"€6.05
COOPER B-LINE BB4-23 Mounting Racket, Pre-Galvanized Steel, Silver, 2-1/2 Inch Or 3-5/8 Inch Studs | CN9RCT BB4-23Pre Galvanized SteelSilver-4", 4 11/16"€5.58
COOPER B-LINE BB15 Co mmunication Mounting racket, Pre-Galvanized Steel, Silver, 1 Gangs, UL/CUL | CN9RCV BB15Pre Galvanized SteelSilver1-€4.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE BB8-24 Mounting Racket, Pre-Galvanized Steel, Silver, 24 Inch Stud Spacing
€15.34 /unit