BALDOR / DODGE 068495 EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel | BF9AWQ

BALDOR / DODGE 068495 P2B-SCBEZ-110-PCR EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel

Item: BF9AWQ Model: 068495Cross Ref: P2B-SCBEZ-110-PCR
In Stock

Get it by Monday, Jun 16

€245.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialPolymer
Seal TypeTriple Lip
Shaft AttachmentSet Screw
Shaft Size1 5/8"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16
Ship length (cm)19.69
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelRing MaterialBearing MaterialShaft SizeRotationRetainer TypeBearing FinishBore TypeSeal TypePrice
BALDOR / DODGE 127506 P2B-SCBEZ-108-PCR Pillow Block & Base-Mount Bearing | BD8HYQ P2B-SCBEZ-108-PCR 127506SteelSteel-YesMax Life CageNickel Coated--€245.61
BALDOR / DODGE 127701 P2B-SCBEZ-40M-SHCR Pillow Block & Base-Mount Bearing | BD9AML P2B-SCBEZ-40M-SHCR 127701SteelSteel40 mmYesMax Life CageNickel Coated--€340.01
BALDOR / DODGE 127549 P2B-SCBEZ-40M-PCR Pillow Block & Base-Mount Bearing | BE2ADB P2B-SCBEZ-40M-PCR 127549SteelSteel40 mmYesMax Life CageNickel Coated--€245.61
BALDOR / DODGE 127679 P2B-SCBEZ-108-SHCR Pillow Block & Base-Mount Bearing | BE2FDX P2B-SCBEZ-108-SHCR 127679SteelSteel-YesMax Life CageNickel Coated--€340.01
BALDOR / DODGE 136853 P2B-SCBEZ-40M-SHSS Pillow Block & Base-Mount Bearing | BE3UYG P2B-SCBEZ-40M-SHSS 136853Stainless SteelStainless Steel40 mmYesMax Life Cage---€433.84
BALDOR / DODGE 136782 P2B-SCBEZ-108-SHSS Pillow Block & Base-Mount Bearing | BE7EDB P2B-SCBEZ-108-SHSS 136782Stainless SteelStainless Steel-YesMax Life Cage---€378.02
BALDOR / DODGE 136701 P2B-SCBEZ-108-PSS Pillow Block & Base-Mount Bearing | BE7RQP P2B-SCBEZ-108-PSS 136701Stainless SteelStainless Steel-YesMax Life Cage---€313.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068495 P2B-SCBEZ-110-PCR EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel
€245.61 /unit