COOPER B-LINE B753-3/8ZN Swivel nut, 3/8-16 Inch Thread Size, Electro Plated Zinc | CH7ELQ

COOPER B-LINE B753-3/8ZN Nut, 3/8 In - 16 Thread Size, Swivel, Gr. A36, Electroplated Zn, Steel

Item: CH7ELQ Model: B753-3/8ZN
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
FinishElectroplated Zinc
GradeGrade A36
MaterialSteel
Nut Height2 1/2"
Nut TypeSwivel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.018
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B753-3/8ZN Nut, 3/8 In - 16 Thread Size, Swivel, Gr. A36, Electroplated Zn, Steel