COOPER B-LINE B3100F-1 1/4ZN Clevis Hanger, Type 1, 0.75 x 3.212 x 3 Inch Size, Steel | CH7NBV

COOPER B-LINE B3100F-1 1/4ZN Clevis Hanger, Rod Mount Type, 3.212 In Lg., 3 In Wd., 610 lbs. Load Capacity, Zn Plated, Steel

Item: CH7NBV Model: B3100F-1 1/4ZN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Depth3/4"
FinishZinc Plated
Length3.212"
Load Capacity610 lbs.
MaterialSteel
System Of MeasurementImperial
TypeRod Mount
Width3"

Shipping Info:

Country of OriginUS

Product Details:

    • 1.25 Inch Pipe Size, 3/8-16 Inch Rod Size

Product Variants

ProductModelDepthTypePrice
COOPER B-LINE B3100-14ZN Clevis Hanger, Type 1, 2 x 19.625 x 18.625 Inch Size, Steel | CH7MYE B3100-14ZN2"Rod Mount-
RFQ
COOPER B-LINE B3100-16ZN Clevis Hanger, Type 1, 2.5 x 21.656 x 21.25 Inch Size, Steel | CH7MYJ B3100-16ZN2 1/2"Rod Mount-
RFQ
COOPER B-LINE B3100-18ZN Clevis Hanger, Type 1, 2.5 x 25.25 x 23.625 Inch Size, Steel | CH7MYN B3100-18ZN2 1/2"Rod Mount-
RFQ
COOPER B-LINE B3100-20ZN Clevis Hanger, Type 1, 3 x 29.125 x 26.5 Inch Size, Steel | CH7MYY B3100-20ZN3"Rod Mount-
RFQ
COOPER B-LINE B3100-30ZN Clevis Hanger, Type 1, 39.9375 Inch Height, 30 Inch Dia., Steel | CH7MZR B3100-30ZN39 15/16"Rod Mount-
RFQ
COOPER B-LINE B3100F-1 1/2ZN Clevis Hanger, Type 1, 0.75 x 3.39 x 3.25 Inch Size, Steel | CH7NBT B3100F-1 1/2ZN3/4"Rod Mount-
RFQ
COOPER B-LINE B3100F-1ZN Clevis Hanger, Type 1, 2.875 Inch Height, 1 Inch Dia., Steel | CH7NBY B3100F-1ZN2 7/8"Rod Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B3100F-1 1/4ZN Clevis Hanger, Rod Mount Type, 3.212 In Lg., 3 In Wd., 610 lbs. Load Capacity, Zn Plated, Steel