COOPER B-LINE B3100-8PLN Clevis Hanger, Type 1, 1.75 x 12.938 x 11 Inch Size, Steel | CH7NBA

COOPER B-LINE B3100-8PLN Clevis Hanger, 12.938 In Lg., 11 In Wd., 2000 lbs. Load Capacity, Plain, Steel

Item: CH7NBA Model: B3100-8PLN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Depth1 3/4"
FinishPlain
Length12.938"
Load Capacity2000 lbs.
MaterialSteel
System Of MeasurementImperial
TypeClevis Hanger
Width11"

Shipping Info:

Country of OriginUS

Product Details:

    • 8 Inch Pipe Size, 3/4-10 Inch Rod Size

Product Variants

ProductModelDepthThread SizeFor Pipe SizeTypePrice
COOPER B-LINE FIG 1NFPA-8-PLN Clevis Hanger, Steel, Plain, 1/2-13 Inch Rod Size | CH7GEB FIG 1NFPA-8-PLN12 9/16"1/2"-138"Clevis Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B3100-8PLN Clevis Hanger, 12.938 In Lg., 11 In Wd., 2000 lbs. Load Capacity, Plain, Steel