COOPER B-LINE B22A-240GLV Back To Back Welded Channel, 1.62 x 240 x 1.62 Inch Size, Steel, Pre Galvanized | CH7MCL

COOPER B-LINE B22A-240GLV Back To Back Welded Channel, 1.62 x 240 x 1.62 Inch Size, Steel, Pre Galvanized

Item: CH7MCL Model: B22A-240GLV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
ApplicationChannel, Channel-Combinations (ST)
Depth3 1/4"
FinishPre Galvanized
GradeGrade 33
Height1.62"
Length20 ft.
MaterialSteel
TypeBack To Back, Metal Framing, Solid
Weight76.4 lbs.
Width1 5/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFinishHeightMaterialDepthGradePrice
COOPER B-LINE B12A-120AL Back To Back Welded Channel, 2.43 x 120 x 1.62 Inch Size, Aluminum | CH7KYT B12A-120AL------
RFQ
COOPER B-LINE B22A-120AL Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, Aluminum | CH7MCC B22A-120AL------
RFQ
COOPER B-LINE B22A-120GLV Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, Steel, Pre Galvanized | CH7MCD B22A-120GLVPre Galvanized1.62"Steel3 1/4"Grade 33-
RFQ
COOPER B-LINE B22A-120GRN Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, Steel | CH7MCE B22A-120GRN------
RFQ
COOPER B-LINE B22A-120HDG Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, Steel | CH7MCF B22A-120HDGHot Dipped Galvanized1.62"Steel3 1/4"--
RFQ
COOPER B-LINE B22A-120SS4 Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, 304SS | CH7MCG B22A-120SS4------
RFQ
COOPER B-LINE B22A-120SS6 Back To Back Welded Channel, 1.62 x 120 x 1.62 Inch Size, 316SS | CH7MCH B22A-120SS6------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B22A-240GLV Back To Back Welded Channel, 1.62 x 240 x 1.62 Inch Size, Steel, Pre Galvanized