COOPER B-LINE ARW-37-200SW-2 Wood Rod Hanger, Side Mount, Zinc Plated, Carbon Steel, 3/8 Inch Rod Size | CH7DBX

COOPER B-LINE ARW-37-200SW-2 Hanger, Wood Rod Hanger Type, 2 In Lg., 3/8 In For Pipe Size, Zn Plated, Carbon Steel

Item: CH7DBX Model: ARW-37-200SW-2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishZinc Plated
For Pipe Size3/8"
Length2"
MaterialCarbon Steel
Shank Size1/4"
System Of MeasurementImperial
TypeWood Rod Hanger

Shipping Info:

Country of OriginUS

Product Variants

ProductModelShank SizeFor Pipe SizeTypePrice
COOPER B-LINE ARW-37-100-2 Wood Rod Hanger, Zinc Plated, Carbon Steel, 3/8 Inch Rod Size | CH7DBV ARW-37-100-21/4"3/8"Wood Rod Hanger-
RFQ
COOPER B-LINE ARW-37-200-2 Wood Rod Hanger, Zinc Plated, Carbon Steel, 3/8 Inch Rod Size | CH7DBW ARW-37-200-21/4"3/8"Wood Rod Hanger-
RFQ
COOPER B-LINE ARW-37-250-2 Wood Rod Hanger, Zinc Plated, Carbon Steel, 3/8 Inch Rod Size | CH7DBY ARW-37-250-25/16"3/8"Wood Rod Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE ARW-37-200SW-2 Hanger, Wood Rod Hanger Type, 2 In Lg., 3/8 In For Pipe Size, Zn Plated, Carbon Steel