COOPER B-LINE ARW-25-200-2 Wood Rod Hanger, Zinc Plated, Carbon Steel, 1/4 Inch Rod Size | CH7DBU

COOPER B-LINE ARW-25-200-2 Hanger, Wood Rod Hanger Type, 2 In Lg., 1/4 In For Pipe Size, Zn Plated, Carbon Steel

Item: CH7DBU Model: ARW-25-200-2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishZinc Plated
For Pipe Size1/4"
Length2"
MaterialCarbon Steel
Shank Size1/4"
System Of MeasurementImperial
TypeWood Rod Hanger

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFor Pipe SizeShank SizeTypeRod SizePrice
COOPER B-LINE ARW-25-100SW-2 Wood Rod Hanger, Side Mount, Zinc Plated, Carbon Steel, 1/4 Inch Rod Size | CH7DBT ARW-25-100SW-21/4"1/4"Wood Rod Hanger0.35"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE ARW-25-200-2 Hanger, Wood Rod Hanger Type, 2 In Lg., 1/4 In For Pipe Size, Zn Plated, Carbon Steel