Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONTROL DEVICES ST25-1A080 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 80 PSI | CR2LRH

CDI CONTROL DEVICES ST25-1A080 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 80 PSI

Item: CR2LRH Model: ST25-1A080Cross Ref: 38A052
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
ApplicationCompressed Air Safety Relief, Standard/Low Flow
Body MaterialBrass
Max. Temp.250°F
Mnpt Inlet Size1/4"
O-ringSilicone
Preset Pressure Settings80 psi
Rated Cfm @ Set Pressure78 CFM
SealSilicone
SeatBrass
SpringStainless Steel
Thread CoatingVibra Seal
Valve TypeSoft Seat
(m)npt Inlet (in.)1/4"
Max. Temp. (f)250°F
Preset Setting (psi)80 psi
StandardsASME

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelValve TypeRated Cfm @ Set PressureMax. Temp.Mnpt Inlet SizePreset Pressure SettingsO-ringBody MaterialSpringPrice
CONTROL DEVICES SA25-1L175 Air SValve, Hard Seat, 1/4 Inch Npt Inlet, 175 PSI | CR2LQQ SA25-1L175Hard Seat148 CFM400°F1/4"175 psi-BrassStainless Steel€12.02
CONTROL DEVICES SA25-1A325 Air SValve, Hard Seat, 1/4 Inch Npt Inlet, 325 PSI | CR2LQR SA25-1A325Hard Seat266 CFM400°F1/4"325 psi-BrassStainless Steel€12.02
CONTROL DEVICES SB50-0A025 Air SValve, Soft Seat, 1/2 Inch Npt Inlet, 25 PSI | CR2LQT SB50-0A025Soft Seat140 CFM250°F1/2"25 psiSiliconeBrassStainless Steel€73.37
CONTROL DEVICES ST25-1A110 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 110 PSI | CR2LQU ST25-1A110Soft Seat103 CFM250°F1/4"110 psiSiliconeBrassStainless Steel€9.16
CONTROL DEVICES ST25-1A115 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 115 PSI | CR2LQV ST25-1A115Soft Seat107 CFM250°F1/4"115 psiSiliconeBrassStainless Steel€9.15
CONTROL DEVICES ST25-0A150 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 150 PSI | CR2LQW ST25-0A150Soft Seat136 CFM250°F1/4"150 psiSiliconeBrassStainless Steel€8.45
CONTROL DEVICES ST25-1A165 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 165 PSI | CR2LQX ST25-1A165Soft Seat149 CFM250°F1/4"165 psiSiliconeBrassStainless Steel€8.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES ST25-1A080 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 80 PSI
€10.89 /unit