Flat Shipping

Flat Shipping at €24.99 + VAT

CONTROL DEVICES ST25-1A115 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 115 PSI | CR2LQV

CDI CONTROL DEVICES ST25-1A115 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 115 PSI

Item: CR2LQV Model: ST25-1A115Cross Ref: 36Z971
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
ApplicationCompressed Air Safety Relief, Standard/Low Flow
Body MaterialBrass
Max. Temp.250°F
Mnpt Inlet Size1/4"
O-ringSilicone
Preset Pressure Settings115 psi
Rated Cfm @ Set Pressure107 CFM
SealSilicone
SeatBrass
SpringStainless Steel
Thread CoatingVibra Seal
Valve TypeSoft Seat

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelValve TypeRated Cfm @ Set PressureMax. Temp.Mnpt Inlet SizePreset Pressure SettingsO-ringBody MaterialSpringPrice
CONTROL DEVICES SA25-1L175 Air SValve, Hard Seat, 1/4 Inch Npt Inlet, 175 PSI | CR2LQQ SA25-1L175Hard Seat148 CFM400°F1/4"175 psi-BrassStainless Steel€12.02
CONTROL DEVICES SA25-1A325 Air SValve, Hard Seat, 1/4 Inch Npt Inlet, 325 PSI | CR2LQR SA25-1A325Hard Seat266 CFM400°F1/4"325 psi-BrassStainless Steel€12.02
CONTROL DEVICES SB50-0A025 Air SValve, Soft Seat, 1/2 Inch Npt Inlet, 25 PSI | CR2LQT SB50-0A025Soft Seat140 CFM250°F1/2"25 psiSiliconeBrassStainless Steel€73.37
CONTROL DEVICES ST25-1A110 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 110 PSI | CR2LQU ST25-1A110Soft Seat103 CFM250°F1/4"110 psiSiliconeBrassStainless Steel€9.16
CONTROL DEVICES ST25-0A150 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 150 PSI | CR2LQW ST25-0A150Soft Seat136 CFM250°F1/4"150 psiSiliconeBrassStainless Steel€8.45
CONTROL DEVICES ST25-1A165 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 165 PSI | CR2LQX ST25-1A165Soft Seat149 CFM250°F1/4"165 psiSiliconeBrassStainless Steel€8.48
CONTROL DEVICES ST25-0A175 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 175 PSI | CR2LQY ST25-0A175Soft Seat157 CFM250°F1/4"175 psiSiliconeBrassStainless Steel€12.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES ST25-1A115 Air SValve, Soft Seat, 1/4 Inch Npt Inlet, 115 PSI
€10.72 /unit