Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL W-896 Industrial Timing Belt, 32 mm Top Width, 8 mm Pitch, 896 mm Pitch Length, 112 Teeth | CR2LAN

CONTINENTAL W-896 Industrial Timing Belt, 32 mm Top Width, 8 mm Pitch, 896 mm Pitch Length, 112 Teeth

Item: CR2LAN Model: W-896Cross Ref: 45PL52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Belt MaterialNitrile
Industry NumberW-896
Number Of Teeth112
Pitch8 mm
Pitch Length896 mm
Tooth LocationOne Side
Top Width32 mm
Belt SeriesSilentSync
Belt Trade SizeSilentSync
Length TypeClosed Loop
Maximum Operating Temperature266°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialAramid
Tooth ShapeTire Track

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelIndustry NumberNumber Of TeethPitchPitch LengthTop WidthBelt MaterialTooth LocationPrice
CONTINENTAL R-1260 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 1, 260 mm Pitch Length, 90 Teeth | CR2KYW R-1260R-12609014 mm1260 mm105 mmNitrileOne Side€1,506.76
CONTINENTAL R-1400 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 1, 400 mm Pitch Length, 100 Teeth | CR2KYX R-1400R-140010014 mm1400 mm105 mmNitrileOne Side€1,574.74
CONTINENTAL R-1568 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 1, 568 mm Pitch Length, 112 Teeth | CR2KYY R-1568R-156811214 mm1568 mm105 mmNitrileOne Side€1,641.30
CONTINENTAL R-1750 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 1, 750 mm Pitch Length, 125 Teeth | CR2KYZ R-1750R-175012514 mm1750 mm105 mmNitrileOne Side€1,754.43
CONTINENTAL R-1960 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 1, 960 mm Pitch Length, 140 Teeth | CR2KZA R-1960R-196014014 mm1960 mm105 mmNitrileOne Side€1,846.21
CONTINENTAL R-2100 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 2, 100 mm Pitch Length, 150 Teeth | CR2KZB R-2100R-210015014 mm2100 mm105 mmNitrileOne Side€2,023.87
CONTINENTAL R-2240 Industrial Timing Belt, 105 mm Top Width, 14 mm Pitch, 2, 240 mm Pitch Length, 160 Teeth | CR2KZC R-2240R-224016014 mm2240 mm105 mmNitrileOne Side€2,155.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL W-896 Industrial Timing Belt, 32 mm Top Width, 8 mm Pitch, 896 mm Pitch Length, 112 Teeth
€213.49 /unit