Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL PTH075-10-G Petroleum Transfer Hose, 3/4 Inch Heightose Inside Dia, 150 psi, 29.00 Inch Heightg | CR2KUF

CONTINENTAL PTH075-10-G Petroleum Transfer Hose, 3/4 Inch Heightose Inside Dia, 150 psi, 29.00 Inch Heightg

Item: CR2KUF Model: PTH075-10-GCross Ref: 55CE57
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius2"
Burst Pressure600 psi
Compatible ChemicalsAutomatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl, Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water
For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.3/4"
Hose Length10 ft.
Hose Outside Dia.1 1/4"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 Deg. F150 psi
Safety Factor41 , 4:1
Static Control WireNo
Temp. Range-35°F to +200°F
Vacuum Rating29 in. hg
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Hose LengthTemp. RangeHose Outside Dia.Hose ConfigurationSafety FactorBend RadiusHose Tube MaterialPrice
CONTINENTAL PTX150-10-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 10 ft Length | CR2HZV PTX150-10-G1 1/2"10 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€269.69
CONTINENTAL PTX150-15-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 15 ft Length | CR2HZW PTX150-15-G1 1/2"15 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€403.84
CONTINENTAL PTX150-25-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 25 ft Length | CR2HZX PTX150-25-G1 1/2"25 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€672.14
CONTINENTAL PTX150-50-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 50 ft Length | CR2HZY PTX150-50-G1 1/2"50 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€1,341.47
CONTINENTAL PTX100-10-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 10 ft Hose Length | CR2HZZ PTX100-10-G1"10 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€247.60
CONTINENTAL PTX100-15-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 15 ft Hose Length | CR2JAA PTX100-15-G1"15 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€371.40
CONTINENTAL PTX100-25-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 25 ft Hose Length | CR2JAB PTX100-25-G1"25 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€616.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PTH075-10-G Petroleum Transfer Hose, 3/4 Inch Heightose Inside Dia, 150 psi, 29.00 Inch Heightg
€172.94 /unit