CONTINENTAL PTX150-50-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 50 ft Length | CR2HZY

CONTINENTAL PTX150-50-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 50 ft Length

Item: CR2HZY Model: PTX150-50-GCross Ref: 55AW49
In Stock

Get it by Wednesday, Jun 11

€1,473.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Bend Radius1 1/2"
Burst Pressure1000 psi
Compatible ChemicalsAutomatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl, Fresh Water, Gasoline, Heptane, Hexane, Kerosene, Motor Oil, Salt Water
For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.1 1/2"
Hose Length50 ft.
Hose Outside Dia.1 15/16"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 Deg. F250 psi
Safety Factor41 , 4:1
Static Control WireNo
Temp. Range-40°F to +200°F
Vacuum Rating29 in. hg
Max. Working Pressure @ 70 F250 psi
Standards3-A, FDA, USDA

Shipping Info:

Ship weight (kg) 17.055
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Hose LengthTemp. RangeHose Outside Dia.Hose ConfigurationSafety FactorBend RadiusHose Tube MaterialPrice
CONTINENTAL PTX150-10-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 10 ft Length | CR2HZV PTX150-10-G1 1/2"10 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€269.69
CONTINENTAL PTX150-15-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 15 ft Length | CR2HZW PTX150-15-G1 1/2"15 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€403.84
CONTINENTAL PTX150-25-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 25 ft Length | CR2HZX PTX150-25-G1 1/2"25 ft.-40°F to +200°F1 15/16"Bulk Hose4:11 1/2"Nitrile€672.14
CONTINENTAL PTX100-10-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 10 ft Hose Length | CR2HZZ PTX100-10-G1"10 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€247.60
CONTINENTAL PTX100-15-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 15 ft Hose Length | CR2JAA PTX100-15-G1"15 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€371.40
CONTINENTAL PTX100-25-G Bulk Petroleum Hose, 1 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 25 ft Hose Length | CR2JAB PTX100-25-G1"25 ft.-40°F to +200°F1 7/16"Bulk Hose4:11"Nitrile€616.19
CONTINENTAL PTX200-10-G Bulk Petroleum Hose, 2 Inch Hose Inside Dia, 250 PSI, 29.00 Inch Hg, 10 ft Hose Length | CR2JAC PTX200-10-G2"10 ft.-40°F to +200°F2 7/16"Bulk Hose4:12"Nitrile€336.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PTX150-50-G Bulk Petroleum Hose, 1 1/2 Inch Inside Dia, 250 PSI, 29.00 Inch Hg, 50 ft Length
€1,473.49 /unit