CONTINENTAL PLB05030-300 Air Hose, 1/2 Inch Hose Inside Dia, Blue, 300 PSI | CR2EEC

CONTINENTAL PLB05030-300 Air Hose, 1/2 Inch Hose Inside Dia, Blue, 300 PSI

Item: CR2EEC Model: PLB05030-300Cross Ref: 50JC20
In Stock

Get it by Tuesday, Jun 10

€656.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1200 psi
ColorBlue
ConfigurationBulk Hose
Cover MaterialPVC
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.1/2"
Length300 ft.
Max. Working Pressure @ 71 Deg. F300 psi
Outside Dia.3/4"
Safety Factor4:1
Temp. Range-10°F to +158°F
Tube MaterialPVC
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Inside Dia.1/2"
Hose Length300 ft.
Hose Outside Dia.3/4"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F300 psi

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.ConfigurationSafety FactorHose Reinforcement MaterialPrice
CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI | CR2EAF HZB10020-100-G-40°F to +210°FEPDMBlackEPDM1"Bulk Hose4:1Fiber€699.72
CONTINENTAL PLB10025-100 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAK PLB10025-100-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€495.36
CONTINENTAL PLB10025-300 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAL PLB10025-300-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,305.94
CONTINENTAL PLB10025-25 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAM PLB10025-25-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€141.76
CONTINENTAL PLB10025-50 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAN PLB10025-50-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€263.28
CONTINENTAL PLB10025-200 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAP PLB10025-200-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,014.40
CONTINENTAL PLG10025-50 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBA PLG10025-50-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€205.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL PLB05030-300 Air Hose, 1/2 Inch Hose Inside Dia, Blue, 300 PSI
€656.73 /unit