Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL NPB-4K038-050-MMS Pressure Washer Hose, 3/8 Inch Hose Inside Dia, 50 ft Hose Length, Synthetic Rubber | CR2KXL

CONTINENTAL NPB-4K038-050-MMS Pressure Washer Hose, 3/8 Inch Hose Inside Dia, 50 ft Hose Length, Synthetic Rubber

Item: CR2KXL Model: NPB-4K038-050-MMSCross Ref: 804UU2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose
Bend Radius4"
Burst Pressure16000 psi
ColorBlue
For Media TypeWater
For Use WithPressure Washer
Hose ConfigurationCoupled Assembly
Hose Cover MaterialSynthetic Rubber
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size3/8"
Hose Fitting B TypeSwivel MNPT
Hose I.d.3/8"
Hose Length50 ft.
Hose Outside Dia.0.69"
Hose Strain ReliefYes
Hose Tube MaterialNitrile Synthetic Rubber
Max. Working Pressure @ 70 Deg. F4000 psi
Safety Factor41
Temp. Range-20°F to +250°F
Hose ColorBlue
Hose Inside Dia.3/8"
Hose Reinforcement MaterialCarbon Steel
Max. Working Pressure @ 70 F4000 psi
StandardsARPM CLASS B

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose Cover MaterialHose Tube MaterialHose I.d.Hose Fitting A SizeHose Fitting B TypeBurst PressurePrice
CONTINENTAL 20023613 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWU 20023613100 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€521.83
CONTINENTAL 20023799 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWV 20023799100 ft.4500 psiNeopreneNitrile1/2"1/2"MNPT18000 psi€679.27
CONTINENTAL 20031720 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWW 20031720100 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€549.05
CONTINENTAL 20023611 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWX 2002361150 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€365.30
CONTINENTAL 20023717 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWY 2002371750 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€334.60
CONTINENTAL 20023796 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWZ 2002379650 ft.4500 psiNeopreneNitrile1/2"1/2"MNPT18000 psi€360.54
CONTINENTAL FR3K050-050-MMS Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Nitrile | CR2KXA FR3K050-050-MMS50 ft.3000 psiNitrileNitrile Synthetic Rubber1/2"1/2"Swivel MNPT12000 psi€557.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL NPB-4K038-050-MMS Pressure Washer Hose, 3/8 Inch Hose Inside Dia, 50 ft Hose Length, Synthetic Rubber
€371.53 /unit